Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 16-1/2 In, 115/208-230V
Mfr # 7YR12
Zoro # G2688375
product price: $1,414.99
/ea
Free Shipping & Returns
$1,414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7YR12
- Zoro # G2688375
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 26 in x 26 in |
Base Width | 26 in |
Dimension B | 28 7/8 in |
Overall Height | 28 1/8 in |
Base Square Size - Roof Ventilators | 26" x 26" |
Base Height | 1.8 in |
Recommended Damper Size (In.) | 19 x 19 |
Overall Dia. | 28 7/8 in |
Dimension A | 26 in |
Shaft Dia. Wheel End | 3/4 in |
Wheel Dia. | 16 1/2 in |
Dimension C | 26 3/8 in |
Dimension D | 19 3/8 in |
Base Length | 26 in |
Damper Size | 19 x 19 in |
Housing Width | 28.9 in |
Overall Diameter | 28 7/8 in |
Base Dimension | 26 in Square |
Housing Length | 28.9 in |
Propeller Shaft Diameter | 3/4 in |
Wheel Diameter | 16 1/2 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 1 in wc, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/3 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161232GA)
- ALL-FILTERS 16X25X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (16251.13 6PK)
- GREENSEAM Round Snap Lock Pipe, 12 in Duct Dia, Galvanized Steel, 24 GA, 60" L (GR60SPBGP12GA24)
- SUPCO Hot Surface Ignitor (SIG104)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7AE94)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A697)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7AF10)
- DAYTON Sq Alu 22"L, 22"W Roof/Wall Exhst Fan (56MW63)
- DAYTON Sq Alu 30"L, 30"W Roof/Wall Exhst Fan (56JN93)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V, RPM: 760 (7A633)
- SOLER & PALAU Downblast Exhaust Fan, 1/4HP, 1Ph, 1800 rpm (SDB06MM1S)
- Dayton Belt Drive Centrifugal Exhaust Vents