Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 16-1/2 In, 115/208-230V
Mfr # 7YR11
Zoro # G3199637
Free Shipping & Returns
$1,446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7YR11
- Zoro # G3199637
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 26 in x 26 in |
Dimension D | 19 3/8 in |
Dimension A | 26 in |
Base Square Size - Roof Ventilators | 26" x 26" |
Dimension B | 28 7/8 in |
Dimension C | 26 3/8 in |
Overall Height | 28 1/8 in |
Recommended Damper Size (In.) | 19 x 19 |
Base Width | 26 in |
Shaft Dia. Wheel End | 3/4 in |
Base Height | 1.8 in |
Wheel Dia. | 16 1/2 in |
Base Length | 26 in |
Overall Dia. | 28 7/8 in |
Housing Length | 28.9 in |
Propeller Shaft Diameter | 3/4 in |
Damper Size | 19 x 19 in |
Housing Width | 28.9 in |
Base Dimension | 26 in Square |
Wheel Diameter | 16 1/2 in |
Overall Diameter | 28 7/8 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 7/8 in wc, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Burner Harness (39D0031100)
- ERIE Vt2317G13A020 24V 3/4" Sweat 2 (VT2317G13A)
- NORDYNE 663706R Hard J Tube (663706R)
- CARRIER Defrost Temperature Switch (HH18SA261)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7YR07)
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V (7AT02)
- DAYTON Upblast Vent, 12-1/2 In, 115/208-230V (7AR89)
- DAYTON Upblast Vent, 30-1/2 In, 208-230/460V (7AT70)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7A708)
- DAYTON Aluminum 43"Dia, 35.6"H Roof Fan w.Motor (56JP12)
- CANARM Upblast Exhauster, 1 Phase, 1/2 hp (ALX165-UD050EC)
- Dayton Belt Drive Centrifugal Exhaust Vents