Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Upblast Vent, 16-1/2 In, 115/208-230V
Mfr # 7AX20
Zoro # G2584729
product price: $1,363.50
/ea
Free Shipping & Returns
$1,363.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AX20
- Zoro # G2584729
- UPC # 00194484311827
- Country of Origin Multiple
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Shaft Dia. Wheel End | 3/4 in |
Base Width | 22 in |
Base Length | 22 in |
Dimension B | 28 7/8 in |
Base Height | 1.8 in |
Recommended Damper Size (In.) | 15 x 15 |
Dimension A | 22 in |
Dimension C | 26 3/8 in |
Wheel Dia. | 16 1/2 in |
Overall Dia. | 28 7/8 in |
Dimension D | 19 3/8 in |
Base Square Size - Roof Ventilators | 22" x 22" |
Overall Height | 28 1/8 in |
Damper Size | 15 x 15 in |
Housing Width | 50 in |
Propeller Shaft Diameter | 3/4 in |
Overall Diameter | 28 7/8 in |
Base Dimension | 22 in Square |
Wheel Diameter | 16 1/2 in |
Housing Length | 50 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 22 in, Base Length 22 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 3,996 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Thermopile (1950-532)
- JOHNS MANVILLE Duct Insulation, 2" x 24" x 48" (17650)
- ROBERTSHAW 36 in Threaded, Tinnerman Clip (1970-036)
- AIR HANDLER 12x16x1 Synthetic Pleated Air Filter, MERV 8 (6B980)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (5DVR7)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In (38AX30)
- DAYTON Upblast Ventilator, 12-1/2 In, 115/230V (5DVP8)
- DAYTON Downblast Less Drive Package, 16-3/4In (16D543)
- DAYTON Aluminum 29"Dia, 31.5"H Roof Fan w.Motor (56MW68)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (5DVR5)
- DAYTON Exhaust Ventilator, 18 In, 208-230/460 V (6KWN7)
- Dayton Direct Drive Centrifugal Exhaust Ventilators