Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 16-1/2 In, 115/208-230V
Mfr # 7A624
Zoro # G1389446
product price: $1,273.69
/ea
Free Shipping & Returns
$1,273.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A624
- Zoro # G1389446
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 26 in x 26 in |
Dimension D | 19 3/8 in |
Recommended Damper Size (In.) | 19 x 19 |
Dimension C | 26 3/8 in |
Base Square Size - Roof Ventilators | 26" x 26" |
Wheel Dia. | 16 1/2 in |
Dimension B | 28 7/8 in |
Overall Dia. | 28 7/8 in |
Dimension A | 26 in |
Overall Height | 28 1/8 in |
Base Width | 26 in |
Base Length | 26 in |
Base Height | 1.8 in |
Shaft Dia. Wheel End | 3/4 in |
Damper Size | 19 x 19 in |
Wheel Diameter | 16 1/2 in |
Housing Length | 28.9 in |
Housing Width | 28.9 in |
Overall Diameter | 28 7/8 in |
Base Dimension | 26 in Square |
Propeller Shaft Diameter | 3/4 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 3,191 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS NaturalAire 20 in. W X 25 in. H X 1 in. D Synthetic 10 MERV Pleated Microparticle Air F (85256.012025)
- AMERICAN METAL FILTER 16 X 25 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201625)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 8 (2EKG9)
- MOVINCOOL Accordion Self Supported Air Duct (LAY45810-0030)
- DAYTON Severe Duty Vent, 16-1/2 In, 115/230V (7YR48)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7A622)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7A560)
- DAYTON Upblast Ventilator, 30-1/2 In, 115/230V (7A643)
- DAYTON Downblast Vent, Direct Drive, 18-1/2 In (48C192)
- DAYTON Downblast Less Drive Package, 21-1/2In (4YU98)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7YR07)
- Dayton Belt Drive Centrifugal Exhaust Vents