Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Upblast Vent, 14-3/4 In, 208-230/460V
Mfr # 7AX14
Zoro # G2584701
Free Shipping & Returns
$1,300.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7AX14
- Zoro # G2584701
- UPC # 00194484311766
- Country of Origin Multiple
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Overall Dia. | 28 7/8 in |
Recommended Damper Size (In.) | 15 x 15 |
Shaft Dia. Wheel End | 3/4 in |
Dimension C | 26 3/8 in |
Dimension A | 22 in |
Base Height | 1.8 in |
Base Width | 22 in |
Base Length | 22 in |
Dimension D | 19 3/8 in |
Overall Height | 28 1/8 in |
Base Square Size - Roof Ventilators | 22" x 22" |
Dimension B | 28 7/8 in |
Wheel Dia. | 14 3/4 in |
Propeller Shaft Diameter | 3/4 in |
Housing Width | 28.9 in |
Overall Diameter | 28 7/8 in |
Wheel Diameter | 14 3/4 in |
Base Dimension | 22 in Square |
Housing Length | 28.9 in |
Damper Size | 15 x 15 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 22 in, Base Length 22 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 2,889 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Air Purifier (786A15)
- IMPERIAL Low Side Hose, 36 In, Blue (803-MRB)
- GLOBAL INDUSTRIAL 30in Outdoor Rated Industrial Ceiling Mount Fan, 2 Speed, 8,400 CFM, 3/10 HP (293059)
- SPEEDI-BOOT Duct Start/Take Off Collar, 6" Duct Dia (SC-06)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (5DVP6)
- DAYTON Downblast Vent, Direct Drive, 18-1/2 In (6KWK7)
- DAYTON Downblast Vent, Direct Drive, 18-1/2 In (4YC76)
- DAYTON Downblast Less Drive Package, 14-3/4In (16D542)
- DAYTON Downblast Less Drive Package, 16-3/4In (16D543)
- DAYTON Downblast Vent, Direct Drive, 11 In (5DVT2)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (5DVP4)
- Dayton Direct Drive Centrifugal Exhaust Ventilators