Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 14-3/4 In, 208-230/460V
Mfr # 7AT12
Zoro # G1202153
product price: $1,330.99
/ea
Free Shipping & Returns
$1,330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof, Wall
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AT12
- Zoro # G1202153
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 22 1/8 in dia |
Wheel Dia. | 14 3/4 in |
Dimension D | 19 3/8 in |
Dimension C | 26 3/8 in |
Dimension A | 22 1/8 in |
Recommended Damper Size (In.) | 15 x 15 |
Base Square Size - Roof Ventilators | 22-1/8" dia. |
Shaft Dia. Wheel End | 3/4 in |
Overall Height | 26 3/8 in |
Dimension B | 28 7/8 in |
Overall Dia. | 28 7/8 in |
Dimension E | 19 3/8 in |
Housing Length | 28.9 in |
Base Dimension | 22 1/8 in Round |
Housing Width | 28.9 in |
Damper Size | 15 x 15 in |
Base Diameter | 22 1/8 in |
Overall Diameter | 28 7/8 in |
Propeller Shaft Diameter | 3/4 in |
Wheel Diameter | 14 3/4 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 22 1/8 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 1 3/4 in wc, Exhaust Airflow @ 0.000 in SP 3,125 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 663706R Hard J Tube (663706R)
- JOHNSON CONTROLS Pneumatic Valve Actuator Mounting Kit (MP8000-6002)
- JOHNSON CONTROLS Temperature Sensor, Remote Indoor, White (SEN-600-1)
- ZORO SELECT Enclosed Fan Relay, SPNO, 24V (6AZU2)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7A632)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (7AF19)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7YR28)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7A695)
- DAYTON Hzd. Loc. Vent, 14-3/4 In, 208-230/460V (7HY51)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (3ATT8)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7AF07)
- Dayton Belt Drive Centrifugal Exhaust Vents