Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 14-3/4 In, 208-230/460V
Mfr # 7AT10
Zoro # G1773195
Free Shipping & Returns
$1,148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof, Wall
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7AT10
- Zoro # G1773195
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 22 1/8 in dia |
Dimension B | 28 7/8 in |
Overall Dia. | 28 7/8 in |
Recommended Damper Size (In.) | 15 x 15 |
Base Square Size - Roof Ventilators | 22-1/8" dia. |
Shaft Dia. Wheel End | 3/4 in |
Overall Height | 26 3/8 in |
Wheel Dia. | 14 3/4 in |
Dimension C | 26 3/8 in |
Dimension E | 19 3/8 in |
Dimension A | 22 1/8 in |
Dimension D | 19 3/8 in |
Damper Size | 15 x 15 in |
Wheel Diameter | 14 3/4 in |
Overall Diameter | 28 7/8 in |
Housing Width | 28.9 in |
Housing Length | 28.9 in |
Base Dimension | 22 1/8 in Round |
Base Diameter | 22 1/8 in |
Propeller Shaft Diameter | 3/4 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 22 1/8 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 2,889 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 72 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGH6)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1-1/2 In, (F)NPT (VG7842RT)
- ERIE Actuator, 1/2inSweat, Steam/Hi Temp, 2.5CV (VS2212)
- GLOBAL INDUSTRIAL Roof Axial Exhaust Fan, 2400 CFM, 115V (604139)
- DAYTON Hzd. Loc. Vent, 18-1/2 In, 208-230/460V (7HY65)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7A562)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7A619)
- DAYTON Downblast Vent, Belt Drive, 50 In (7A688)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56MW71)
- DAYTON Aluminum "Dia, 30.4"H Roof Fan w.Motor (56JN89)
- DAYTON Upblast Less Drive Package, 14-3/4 In (2RB66)
- Dayton Belt Drive Centrifugal Exhaust Vents