Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 14-3/4 In, 208-230/460V
Mfr # 7A693
Zoro # G0541615
product price: $1,330.99
/ea
Free Shipping & Returns
$1,330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A693
- Zoro # G0541615
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 26 in x 26 in |
Wheel Dia. | 14 3/4 in |
Overall Dia. | 28 7/8 in |
Dimension B | 28 7/8 in |
Shaft Dia. Wheel End | 3/4 in |
Base Width | 26 in |
Dimension D | 19 3/8 in |
Base Length | 26 in |
Base Square Size - Roof Ventilators | 26" x 26" |
Overall Height | 28 1/8 in |
Base Height | 1.8 in |
Dimension A | 26 in |
Dimension C | 26 3/8 in |
Recommended Damper Size (In.) | 19 x 19 |
Wheel Diameter | 14 3/4 in |
Housing Width | 28.9 in |
Base Dimension | 26 in Square |
Damper Size | 19 x 19 in |
Housing Length | 28.9 in |
Propeller Shaft Diameter | 3/4 in |
Overall Diameter | 28 7/8 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 1 3/4 in wc, Exhaust Airflow @ 0.000 in SP 3,125 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Exhaust Fan, LED Fan/Light, Selectable 110, Energy Star® Certified (QTXE110150DCL)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 1/3 Phase (MUH0521)
- KOCH FILTER 24x24x4 High Capacity Pleated Air Filter, MERV 13 (102-714-031)
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 1 1/2 hp (7CF14)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7A622)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7A624)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A658)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V, RPM: 760 (7A633)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7A593)
- DAYTON Hzd. Loc. Vent, 18-1/2 In, 208-230/460V (7HY65)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7A560)
- Dayton Belt Drive Centrifugal Exhaust Vents