Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 14-3/4 In, 208-230/460V
Mfr # 7A692
Zoro # G3494407
product price: $1,332.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,332.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A692
- Zoro # G3494407
- UPC # 00799471519479
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 26 in x 26 in |
Dimension B | 28 7/8 in |
Base Length | 26 in |
Base Height | 1.8 in |
Shaft Dia. Wheel End | 3/4 in |
Wheel Dia. | 14 3/4 in |
Dimension A | 26 in |
Base Width | 26 in |
Dimension C | 26 3/8 in |
Recommended Damper Size (In.) | 19 x 19 |
Overall Height | 28 1/8 in |
Overall Dia. | 28 7/8 in |
Base Square Size - Roof Ventilators | 26" x 26" |
Dimension D | 19 3/8 in |
Base Dimension | 26 in Square |
Damper Size | 19 x 19 in |
Housing Length | 28.9 in |
Housing Width | 28.9 in |
Overall Diameter | 28 7/8 in |
Propeller Shaft Diameter | 3/4 in |
Wheel Diameter | 14 3/4 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 2,889 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR LH Water BTL For, 600 Series (1B5060170)
- WESTINGHOUSE Westinghouse 7840900 56 in. Industrial 3 White Steel Blades Indoor Ceiling Fan; White with Wall Control (7840900)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 117 cfm, 4 11/16 in W. (6KD75)
- WESTINGHOUSE Barnett 48" Indoor Barnwood Ceiling Fan, Dimmable LED Light Kit (7220500)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7M7U1)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A565)
- DAYTON Upblast Vent, 18-1/2 In, 115/208-230V (7AT27)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7A654)
- DAYTON Upblast Less Drive Package, 12-1/2 In (16D523)
- DAYTON Downblast Less Drive Package, 36 In (4YY11)
- CANARM Uplast Exhauster, 16-1/2 in Wheel Dia. (ALX165-UB)
- Dayton Belt Drive Centrifugal Exhaust Vents