Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 14-3/4 In, 115/208-230V
Mfr # 7M7U3
Zoro # G3364514
product price: $1,526.99
/ea
Free Shipping & Returns
$1,526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7M7U3
- Zoro # G3364514
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 26 in x 26 in |
Dimension C | 26 3/8 in |
Wheel Dia. | 14 3/4 in |
Dimension D | 19 3/8 in |
Base Height | 1.8 in |
Base Length | 26 in |
Overall Dia. | 28 7/8 in |
Overall Height | 28 1/8 in |
Recommended Damper Size (In.) | 19 x 19 |
Base Width | 26 in |
Dimension A | 26 in |
Dimension B | 28 7/8 in |
Base Square Size - Roof Ventilators | 26" x 26" |
Shaft Dia. Wheel End | 3/4 in |
Damper Size | 19 x 19 in |
Wheel Diameter | 14 3/4 in |
Propeller Shaft Diameter | 3/4 in |
Overall Diameter | 28 7/8 in |
Base Dimension | 26 in Square |
Housing Width | 28.9 in |
Housing Length | 28.9 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 2 in wc, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hinged Duct Access Door, 12 In., Square (2TFX5)
- TRAULSEN Door Gasket, 22-3/4" x 29-1/2" (341-41448-01)
- JMF Inv Fl Male Con 5/16X1/8 (4367751)
- FOSTORIA Heating Element, 2.5kW (630-25489)
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V (7A616)
- DAYTON Upblast Vent, 30-1/2 In, 115/208-230V (7YR09)
- DAYTON Severe Duty Vent, 21-1/4 In, 115/208-230V (7YR62)
- DAYTON Sq Alu 22"L, 22"W Roof/Wall Exhst Fan (56MW60)
- DAYTON Aluminum 16.5"D, 31.5"H Roof Fan w.Motor (56JN81)
- DAYTON Upblast Ventilator, 11 In, 115/208/230V (20FT09)
- DAYTON Downblast Less Drive Package, 21-1/2In (4YU98)
- Dayton Belt Drive Centrifugal Exhaust Vents