Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 14-3/4 In, 115/208-230V
Mfr # 7M7U2
Zoro # G2383297
product price: $1,349.21
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,349.21
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7M7U2
- Zoro # G2383297
- UPC # 00190735229538
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 26 in x 26 in |
Base Square Size - Roof Ventilators | 26" x 26" |
Overall Dia. | 28 7/8 in |
Recommended Damper Size (In.) | 19 x 19 |
Dimension A | 26 in |
Dimension C | 26 3/8 in |
Dimension B | 28 7/8 in |
Base Width | 26 in |
Dimension D | 19 3/8 in |
Shaft Dia. Wheel End | 3/4 in |
Base Length | 26 in |
Base Height | 1.8 in |
Overall Height | 28 1/8 in |
Wheel Dia. | 14 3/4 in |
Damper Size | 19 x 19 in |
Base Dimension | 26 in Square |
Propeller Shaft Diameter | 3/4 in |
Wheel Diameter | 14 3/4 in |
Housing Length | 28.9 in |
Housing Width | 28.9 in |
Overall Diameter | 28 7/8 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/3 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 25" x 25" x 2", 6 Pack (FB25X25X2_6)
- ASTRO PNEUMATIC Air Coupler, 3 Way Swivel, 160 psi. (3SB10)
- L.B. WHITE Gas Valve (522078)
- SELKIRK 6 in. Stainless Steel Stove Pipe Wall Strap (206520)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7AF10)
- DAYTON Upblast Ventilator, 18-1/2 In, 115/230V (7A631)
- DAYTON Upblast Vent, 30-1/2 In, 208-230/460V (7A718)
- DAYTON Aluminum 36"Dia, 31.5"H Roof Fan w.Motor (56JP01)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7A635)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A697)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56MW64)
- Dayton Belt Drive Centrifugal Exhaust Vents