Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 14-3/4 In, 115/208-230V
Mfr # 7AT09
Zoro # G0757881
product price: $1,076.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,076.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof, Wall
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AT09
- Zoro # G0757881
- UPC # 00799471519479
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 22 1/8 in dia |
Dimension E | 19 3/8 in |
Dimension A | 22 1/8 in |
Wheel Dia. | 14 3/4 in |
Dimension B | 28 7/8 in |
Overall Dia. | 28 7/8 in |
Base Square Size - Roof Ventilators | 22-1/8" dia. |
Shaft Dia. Wheel End | 3/4 in |
Dimension D | 19 3/8 in |
Recommended Damper Size (In.) | 15 x 15 |
Dimension C | 26 3/8 in |
Overall Height | 26 3/8 in |
Base Dimension | 22 1/8 in Round |
Housing Width | 28.9 in |
Overall Diameter | 28 7/8 in |
Damper Size | 15 x 15 in |
Housing Length | 28.9 in |
Wheel Diameter | 14 3/4 in |
Base Diameter | 22 1/8 in |
Propeller Shaft Diameter | 3/4 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 22 1/8 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 2,889 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 3/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Contactor, 40A, 24V, 3 Pole (DP40243)
- ALL-FILTERS 20X20X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (20201.C 6PK)
- FRIEDRICH Optional Cord, 230/208V, Beige, 5 In. L (PXPC23030A)
- HONEYWELL HOME Frame for HE265 and HE365 (32001632-001)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7AX61)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7AX59)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7A594)
- DAYTON Upblast Less Drive Package, 12-1/2 In (16D523)
- DAYTON Downblast Less Drive Package, 42 In (5EFJ1)
- DAYTON Aluminum 14.75"D, 31.5"H Roof Fan w.Motor (56JN77)
- CANARM Upblast Exhauster, 1 Phase, 1/12 hp (ALX090UD)
- Dayton Belt Drive Centrifugal Exhaust Vents