Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 14-3/4 In, 115/208-230V
Mfr # 7AT06
Zoro # G0613453
product price: $959.99
/ea
Free Shipping & Returns
$959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof, Wall
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AT06
- Zoro # G0613453
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 22 1/8 in dia |
Overall Dia. | 28 7/8 in |
Dimension C | 26 3/8 in |
Base Square Size - Roof Ventilators | 22-1/8" dia. |
Overall Height | 26 3/8 in |
Recommended Damper Size (In.) | 15 x 15 |
Wheel Dia. | 14 3/4 in |
Dimension E | 19 3/8 in |
Shaft Dia. Wheel End | 3/4 in |
Dimension D | 19 3/8 in |
Dimension A | 22 1/8 in |
Dimension B | 28 7/8 in |
Propeller Shaft Diameter | 3/4 in |
Wheel Diameter | 14 3/4 in |
Overall Diameter | 28 7/8 in |
Damper Size | 15 x 15 in |
Housing Length | 28.9 in |
Base Diameter | 22 1/8 in |
Housing Width | 28.9 in |
Base Dimension | 22 1/8 in Round |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 22 1/8 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 7/8 in wc, Exhaust Airflow @ 0.000 in SP 2,192 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/3 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG R46827-001 Ignitor (R46827-001)
- HUNTER Extension Downrod, 48", Noble Bronze (99298)
- TEMPCO Heating Element (CRT10104)
- ENVIROTEC Fan Relay, 2 Pole (PE-08-0004)
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V (7AT01)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7AT12)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (3GY66)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7AT30)
- DAYTON Upblast Vent, 18-1/2 In, 115/208-230V (7A630)
- DAYTON Sq Alu 30"L, 30"W Roof/Wall Exhst Fan (56JN94)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7AF30)
- Dayton Belt Drive Centrifugal Exhaust Vents