Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 14-3/4 In, 115/208-230V
Mfr # 7AT05
Zoro # G1945307
product price: $934.99
/ea
Free Shipping & Returns
$934.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof, Wall
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AT05
- Zoro # G1945307
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 22 1/8 in dia |
Dimension E | 19 3/8 in |
Dimension B | 28 7/8 in |
Overall Dia. | 28 7/8 in |
Recommended Damper Size (In.) | 15 x 15 |
Dimension C | 26 3/8 in |
Overall Height | 26 3/8 in |
Base Square Size - Roof Ventilators | 22-1/8" dia. |
Wheel Dia. | 14 3/4 in |
Shaft Dia. Wheel End | 3/4 in |
Dimension A | 22 1/8 in |
Dimension D | 19 3/8 in |
Housing Width | 28.9 in |
Housing Length | 28.9 in |
Base Diameter | 22 1/8 in |
Propeller Shaft Diameter | 3/4 in |
Damper Size | 15 x 15 in |
Wheel Diameter | 14 3/4 in |
Overall Diameter | 28 7/8 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 22 1/8 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 3/4 in wc, Exhaust Airflow @ 0.000 in SP 2,001 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK TXV, 3/8" x 5/8" O.D.F., 5 tons, R410A (S1-025-45293-000)
- ARMSTRONG 60J92 65314900 24V 3/4" Step (60J92)
- MASTERCOOL Ducted Evaporative Cooler 4000 to 5000 cfm, Up to 1600 sq. ft., 8 gal (ASA51)
- ALL-FILTERS 16X25X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (16252.8 6PK)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7M7T9)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A700)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7YR13)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7AF10)
- DAYTON Aluminum 36"Dia, 30.4"H Roof Fan w.Motor (56JP07)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7A623)
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V (7A617)
- Dayton Belt Drive Centrifugal Exhaust Vents