Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 14-3/4 In, 115/208-230V
Mfr # 7A619
Zoro # G0970767
product price: $1,245.57
/ea
Free Shipping & Returns
$1,245.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A619
- Zoro # G0970767
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 26 in x 26 in |
Base Square Size - Roof Ventilators | 26" x 26" |
Dimension D | 19 3/8 in |
Shaft Dia. Wheel End | 3/4 in |
Dimension B | 28 7/8 in |
Base Width | 26 in |
Dimension A | 26 in |
Wheel Dia. | 14 3/4 in |
Overall Height | 28 1/8 in |
Dimension C | 26 3/8 in |
Base Length | 26 in |
Recommended Damper Size (In.) | 19 x 19 |
Base Height | 1.8 in |
Overall Dia. | 28 7/8 in |
Wheel Diameter | 14 3/4 in |
Base Dimension | 26 in Square |
Housing Length | 28.9 in |
Overall Diameter | 28 7/8 in |
Housing Width | 28.9 in |
Damper Size | 19 x 19 in |
Propeller Shaft Diameter | 3/4 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 7/8 in wc, Exhaust Airflow @ 0.000 in SP 2,192 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/3 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOVINCOOL Switch Assembly Control OP18 (GX484560-1823)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7K310)
- NORDFAB Duct Clamp 4 1/2 in W, 1 in H (8010005623)
- SIEMENS Pneumatic T-Stat Cover, Beige (192-256)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (3GY70)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7A553)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7A677)
- DAYTON Upblast Less Drive Package, 36 In (4YY22)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7A691)
- DAYTON Hzd. Loc. Vent, 14-3/4 In, 115/208-230V (7HY50)
- DAYTON Aluminum 21.25"D, 30.4"H Roof Fan w.Motor (56JN90)
- Dayton Belt Drive Centrifugal Exhaust Vents