Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 14-3/4 In, 115/208-230V
Mfr # 3ATT8
Zoro # G1503835
product price: $1,445.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,445.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3ATT8
- Zoro # G1503835
- UPC # 190735279427
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 26 in x 26 in |
Recommended Damper Size (In.) | 19 x 19 |
Overall Height | 31 1/2 in |
Overall Dia. | 28 7/8 in |
Dimension A | 26 in |
Base Length | 26 in |
Base Width | 26 in |
Wheel Dia. | 14 3/4 in |
Base Height | 1.8 in |
Dimension B | 28 7/8 in |
Dimension C | 26 3/8 in |
Base Square Size - Roof Ventilators | 26" x 26" |
Dimension D | 19 3/8 in |
Shaft Dia. Wheel End | 3/4 in |
Overall Width | 28 7/8 in |
Overall Diameter | 28 7/8 in |
Overall Depth | 27 1/8 in |
Housing Width | 28.9 in |
Housing Length | 28.9 in |
Cutout Size | 21.5 in L x 21.5 in W |
Wheel Diameter | 14 3/4 in |
Damper Size | 19 x 19 in |
Base Dimension | 26 in Square |
Propeller Shaft Diameter | 3/4 in |
Cutout Length | 21.5 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 2,518 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 60 Industrial Ceiling Fan, 4 Speed, 9150 CFM, 120V, White (293104)
- ALL-FILTERS 20x20x5, MERV 8, Pleated HVAC AC Furnace Air Filters Replacement for Collection Cells F55F1052, 2PK (20205.8H)
- AIR HANDLER Electrostatic Air Filter, 12x24x2" (6B706)
- JB INDUSTRIES Charging/Vacuum Hose, 60 In, Yellow (CL6-60Y)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56MW62)
- DAYTON Upblast Ventilator, 18-1/2 In, 115/230V (7A629)
- DAYTON Sq Alu 30"L, 30"W Roof/Wall Exhst Fan (56JP03)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A701)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7YR20)
- DAYTON Aluminum 16.5"D, 31.5"H Roof Fan w.Motor (56JN81)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A697)
- Dayton Belt Drive Centrifugal Exhaust Vents