Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 13-1/4 In, 115/208-230V
Mfr # 7AT01
Zoro # G1997852
product price: $946.99
/ea
Free Shipping & Returns
$946.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof, Wall
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AT01
- Zoro # G1997852
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 19 3/4 in dia |
Dimension E | 16 7/8 in |
Wheel Dia. | 13 1/4 in |
Overall Dia. | 24 7/8 in |
Dimension B | 24 7/8 in |
Shaft Dia. Wheel End | 3/4 in |
Dimension D | 17 3/8 in |
Dimension C | 25 1/8 in |
Base Square Size - Roof Ventilators | 19-3/4" dia. |
Recommended Damper Size (In.) | 12 x 12 |
Overall Height | 25 1/8 in |
Dimension A | 19 3/4 in |
Housing Length | 24.9 in |
Housing Width | 24.9 in |
Damper Size | 12 x 12 in |
Propeller Shaft Diameter | 3/4 in |
Base Diameter | 19 3/4 in |
Wheel Diameter | 13 1/4 in |
Base Dimension | 19 3/4 in Round |
Overall Diameter | 24 7/8 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 19 3/4 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 7/8 in wc, Exhaust Airflow @ 0.000 in SP 1,790 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 20x20x4 High Capacity Pleated Air Filter, MERV 8 (102-701-028)
- TOUGH GUY Flue Brush, Dia 2 3/4, 1/4 MNPT, Length 8 (3EDF7)
- LUTRON Fan Control Switch, 120V, 1.5A, White Plate (FSQ-2FH-DK)
- DAYTON Capacitor (VE6ALE5CG)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7AT30)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7AT06)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7A677)
- DAYTON Aluminum 14.75"D, 31.5"H Roof Fan w.Motor (56JN77)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7D491)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In (48C190)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7AF01)
- Dayton Belt Drive Centrifugal Exhaust Vents