Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 13-1/4 In, 115/208-230V
Mfr # 7A617
Zoro # G0300991
Free Shipping & Returns
$1,124.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7A617
- Zoro # G0300991
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Base Length | 22 in |
Shaft Dia. Wheel End | 3/4 in |
Dimension B | 24 7/8 in |
Dimension C | 25 1/8 in |
Base Width | 22 in |
Overall Dia. | 24 7/8 in |
Base Height | 1.8 in |
Wheel Dia. | 13 1/4 in |
Overall Height | 26 7/8 in |
Base Square Size - Roof Ventilators | 22" x 22" |
Dimension D | 17 3/8 in |
Dimension A | 22 in |
Recommended Damper Size (In.) | 15 x 15 |
Housing Length | 24.9 in |
Damper Size | 15 x 15 in |
Base Dimension | 22 in Square |
Housing Width | 24.9 in |
Overall Diameter | 24 7/8 in |
Wheel Diameter | 13 1/4 in |
Propeller Shaft Diameter | 3/4 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 22 in, Base Length 22 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 2,256 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS Boiler Drain Valve, 1/2 in., Slip, CPVC (82MH-005)
- AIR HANDLER 16x24x2 Synthetic Pleated Air Filter, MERV 8 (2EKF1)
- DAYTON Replacement Circuit Board (1FEK3)
- DAYTON Mounting Frame, Surface 3 7/8 In, Bronze (2HAD2)
- DAYTON Aluminum 16.5"D, 31.5"H Roof Fan w.Motor (56JN84)
- DAYTON Upblast Vent, 30-1/2 In, 208-230/460V (7A715)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7YR27)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (20FT10)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7AT26)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (2RB63)
- DAYTON Upblast Vent, 12-1/2 In, 115/208-230V (7AR91)
- Dayton Belt Drive Centrifugal Exhaust Vents