Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 13-1/4 In, 115/208-230V
Mfr # 7A616
Zoro # G0483436
product price: $1,195.12
/ea
Free Shipping & Returns
$1,195.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A616
- Zoro # G0483436
- UPC # 00190735339473
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Recommended Damper Size (In.) | 15 x 15 |
Dimension B | 24 7/8 in |
Base Height | 1.8 in |
Dimension D | 17 3/8 in |
Base Length | 22 in |
Overall Dia. | 24 7/8 in |
Base Square Size - Roof Ventilators | 22" x 22" |
Shaft Dia. Wheel End | 3/4 in |
Overall Height | 26 7/8 in |
Wheel Dia. | 13 1/4 in |
Dimension A | 22 in |
Dimension C | 25 1/8 in |
Base Width | 22 in |
Damper Size | 15 x 15 in |
Housing Width | 24.9 in |
Wheel Diameter | 13 1/4 in |
Housing Length | 24.9 in |
Overall Diameter | 24 7/8 in |
Base Dimension | 22 in Square |
Propeller Shaft Diameter | 3/4 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 22 in, Base Length 22 in, Base Shape Square, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 1,968 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/3 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLARONICS Tube Heater, Nat. Gas, 30 ft., 75,000 btuh (GQG-75-30BN)
- DUPONT Pleated Air Filter, 25" x 25" x 1", 4 Pack (KB25X25X1_4)
- HESSAIRE Portable Evaporative Cooler, Green (MC18V)
- FANTECH Mixed Flow Duct Fan, Plastic, 120V, 93W (prioAir 8)
- DAYTON Aluminum 16.5"D, 31.5"H Roof Fan w.Motor (56JN84)
- DAYTON Upblast Vent, 18-1/2 In, 115/208-230V (7YR06)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A565)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7YR27)
- DAYTON Hzd. Loc. Vent, 16-1/2 In, 115/208-230V (7HY55)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (3GY68)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7A593)
- Dayton Belt Drive Centrifugal Exhaust Vents