Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Upblast Vent, 12-1/2 In, 115/208-230V
Mfr # 7AX05
Zoro # G2584397
product price: $1,305.99
/ea
Free Shipping & Returns
$1,305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AX05
- Zoro # G2584397
- UPC # 00194484311674
- Country of Origin Multiple
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 19 in x 19 in |
Dimension B | 24 7/8 in |
Shaft Dia. Wheel End | 3/4 in |
Dimension A | 19 in |
Base Length | 19 in |
Dimension D | 17 3/8 in |
Overall Dia. | 24 7/8 in |
Recommended Damper Size (In.) | 12 x 12 |
Dimension C | 25 1/8 in |
Base Square Size - Roof Ventilators | 19" x 19" |
Base Height | 1.8 in |
Wheel Dia. | 12 1/2 in |
Base Width | 19 in |
Overall Height | 26 7/8 in |
Damper Size | 12 x 12 in |
Housing Width | 24.9 in |
Overall Diameter | 24 7/8 in |
Wheel Diameter | 12 1/2 in |
Propeller Shaft Diameter | 3/4 in |
Housing Length | 24.9 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 19 in, Base Length 19 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 1,824 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/3 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Corrosion-Resistant Industrial Fan 24" Non-Oscillating, 115VAC, 6400 CFM (1ZCN8)
- DAYTON Propeller, Dia 6 In, Bore Dia 1/4 In (5JLN6)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Portable (Under table) (HEA-21212)
- KING ELECTRIC CB Baseboard Heater 6' 240V 1250W Almond (6CB2412A)
- DAYTON Downblast Less Drive Package, 13-3/4In (16D541)
- DAYTON Upblast Ventilator, 12-1/2 In, 115/230V (5DVP8)
- DAYTON Aluminum 29"Dia, 31.5"H Roof Fan w.Motor (56MW66)
- DAYTON Upblast Ventilator, Wheel 8-1/4 In, 115V (5DVN8)
- DAYTON Downblast Vent, Direct Drive, 18-1/2 In (4YC77)
- DAYTON Aluminum 50"Dia, 38"H Roof Fan w.Motor (56MW70)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7AX22)
- Dayton Direct Drive Centrifugal Exhaust Ventilators