Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 12-1/2 In, 115/208-230V
Mfr # 7AR90
Zoro # G3452811
product price: $1,307.99
/ea
Free Shipping & Returns
$1,307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AR90
- Zoro # G3452811
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Overall Height | 26 7/8 in |
Shaft Dia. Wheel End | 3/4 in |
Dimension C | 25 1/8 in |
Recommended Damper Size (In.) | 15 x 15 |
Wheel Dia. | 12 1/2 in |
Dimension D | 17 3/8 in |
Dimension A | 22 in |
Overall Dia. | 24 7/8 in |
Base Square Size - Roof Ventilators | 22" x 22" |
Base Height | 1.8 in |
Dimension B | 24 7/8 in |
Base Length | 22 in |
Base Width | 22 in |
Housing Width | 24.9 in |
Propeller Shaft Diameter | 3/4 in |
Overall Diameter | 24 7/8 in |
Base Dimension | 22 in Square |
Damper Size | 15 x 15 in |
Housing Length | 24.9 in |
Wheel Diameter | 12 1/2 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 22 in, Base Length 22 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 1,824 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/3 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL 18K BTU 230V 19 SEER Ductless Mini-Split Heat Pump System (A-18-HP-230C)
- KOCH FILTER MiniPleat Filter, 4V, MERV14, 24"x12"x12" (111-601-103)
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC (ETC-212100-000)
- AIR KING Portable Electric Heater, 1500W/900W, 120V AC, 1 Phase, Oscillating (8132)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7YR27)
- DAYTON Upblast Vent, 30-1/2 In, 115/208-230V (7YR09)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (1MBE7)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (2RB64)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7AX59)
- DAYTON Downblast Less Drive Package, 21-1/2In (4YU98)
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V (7A616)
- Dayton Belt Drive Centrifugal Exhaust Vents