Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 12-1/2 In, 115/208-230V
Mfr # 7AR89
Zoro # G1572523
product price: $1,289.99
/ea
Free Shipping & Returns
$1,289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AR89
- Zoro # G1572523
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Dimension C | 25 1/8 in |
Dimension D | 17 3/8 in |
Base Height | 1.8 in |
Overall Height | 26 7/8 in |
Dimension A | 22 in |
Base Length | 22 in |
Overall Dia. | 24 7/8 in |
Base Square Size - Roof Ventilators | 22" x 22" |
Recommended Damper Size (In.) | 15 x 15 |
Wheel Dia. | 12 1/2 in |
Dimension B | 24 7/8 in |
Base Width | 22 in |
Shaft Dia. Wheel End | 3/4 in |
Housing Width | 24.9 in |
Housing Length | 24.9 in |
Wheel Diameter | 12 1/2 in |
Propeller Shaft Diameter | 3/4 in |
Damper Size | 15 x 15 in |
Overall Diameter | 24 7/8 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 22 in, Base Length 22 in, Base Shape Square, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 1,665 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 240 V (H-90-222-TH)
- TOUGH GUY Flue Brush, Dia 5, 1/4 MNPT, Length 8 (3EDJ3)
- B & K BestAir XPANDA 20 in. W X 25 in. H X 4 in. D 13 MERV Pleated Air Filter (AXP-213-13R-2)
- CANARM Shutter Mount Exhaust Fan, 20", 2 Speed, 3300/2900 cfm, 115V (XFS20)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (3HFL7)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7A562)
- DAYTON Upblast Less Drive Package, 14-3/4 In (33X835)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7YR27)
- DAYTON Downblast Less Drive Package, 42 In (5EFJ1)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7A711)
- CANARM Upblast Exhauster, 1 Phase, 2 hp (ALX180UBT10200)
- Dayton Belt Drive Centrifugal Exhaust Vents