Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 11-1/4 In, 115/208-230V
Mfr # 7M7T9
Zoro # G0783921
Free Shipping & Returns
$1,322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7M7T9
- Zoro # G0783921
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Base Square Size - Roof Ventilators | 22" x 22" |
Wheel Dia. | 11 1/4 in |
Dimension C | 25 1/8 in |
Dimension B | 24 7/8 in |
Dimension A | 22 in |
Overall Dia. | 24 7/8 in |
Base Height | 1.8 in |
Recommended Damper Size (In.) | 15 x 15 |
Overall Height | 26 7/8 in |
Shaft Dia. Wheel End | 3/4 in |
Dimension D | 17 3/8 in |
Base Length | 22 in |
Base Width | 22 in |
Housing Length | 24.9 in |
Overall Diameter | 24 7/8 in |
Housing Width | 24.9 in |
Propeller Shaft Diameter | 3/4 in |
Wheel Diameter | 11 1/4 in |
Base Dimension | 22 in Square |
Damper Size | 15 x 15 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 22 in, Base Length 22 in, Base Shape Square, Maximum Static Pressure 2 1/2 in wc, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (59262)
- UNIWELD Barrier Hose, 6", Yellow (H06SMBY)
- ZORO SELECT Refrigerant Scale, Electronic, 110 lb (5PWF8)
- DAYTON 24 in Whole House Fan Economy Ceiling Truss Shutter / Ceiling Shutter (3C510)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7YR25)
- DAYTON Aluminum 43"Dia, 35.6"H Roof Fan w.Motor (56JP11)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7AX41)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7AF00)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7YR12)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7YR20)
- CANARM Upblast Exhauster, 1 Phase, 1/8 hp (ALX105-UD013V)
- Dayton Belt Drive Centrifugal Exhaust Vents