Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Upblast Vent, 11-1/4 In, 115/208-230V
Mfr # 7AX03
Zoro # G2584537
product price: $1,188.99
/ea
Free Shipping & Returns
$1,188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AX03
- Zoro # G2584537
- UPC # 00799471519479
- Country of Origin Multiple
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 19 in x 19 in |
Base Square Size - Roof Ventilators | 19" x 19" |
Dimension D | 17 3/8 in |
Shaft Dia. Wheel End | 3/4 in |
Base Length | 19 in |
Wheel Dia. | 11 1/4 in |
Dimension B | 24 7/8 in |
Base Height | 1.8 in |
Recommended Damper Size (In.) | 12 x 12 |
Dimension C | 25 1/8 in |
Dimension A | 19 in |
Overall Dia. | 24 7/8 in |
Base Width | 19 in |
Overall Height | 26 7/8 in |
Propeller Shaft Diameter | 3/4 in |
Damper Size | 12 x 12 in |
Wheel Diameter | 11 1/4 in |
Overall Diameter | 24 7/8 in |
Housing Length | 24.9 in |
Housing Width | 24.9 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 19 in, Base Length 19 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 1,549 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/3 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Circuit Board (HK50AA051)
- B & K DURA-COOL ROLL 29""X144"" (3078)
- DAYTON Standard Duty Industrial Fan, Phase 3 (216NU6)
- HONEYWELL HOME Well Immersion Control (L6006A1145)
- DAYTON Downblast Vent, Direct Drive, 10-1/2 In (4YC66)
- DAYTON Exhaust Ventilator, 20 In, 208-230/460 V (6KWN8)
- DAYTON Downblast Vent, Direct Drive, 11 In (6KWK4)
- DAYTON Downblast Vent, Direct Drive, 14-3/4 In (38AX31)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (5DVR5)
- DAYTON Upblast Less Drive Package, 11-1/4 In (6KWJ9)
- DAYTON Aluminum 50"Dia, 38"H Roof Fan w.Motor (56MW70)
- Dayton Direct Drive Centrifugal Exhaust Ventilators