Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 11-1/4 In, 115/208-230V
Mfr # 7AR96
Zoro # G3044133
product price: $1,188.99
/ea
Free Shipping & Returns
$1,188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof, Wall
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AR96
- Zoro # G3044133
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 19 3/4 in dia |
Shaft Dia. Wheel End | 3/4 in |
Dimension E | 16 7/8 in |
Overall Dia. | 24 7/8 in |
Wheel Dia. | 11 1/4 in |
Overall Height | 25 1/8 in |
Base Square Size - Roof Ventilators | 19-3/4" dia. |
Recommended Damper Size (In.) | 12 x 12 |
Dimension D | 17 3/8 in |
Dimension C | 25 1/8 in |
Dimension A | 19 3/4 in |
Dimension B | 24 7/8 in |
Wheel Diameter | 11 1/4 in |
Housing Width | 24.9 in |
Housing Length | 24.9 in |
Propeller Shaft Diameter | 3/4 in |
Overall Diameter | 24 7/8 in |
Base Diameter | 19 3/4 in |
Damper Size | 12 x 12 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 19 3/4 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 1,549 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/3 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Assembly (HV2120300G)
- HONEYWELL P658B1012 Panel Mounted (P658B1012)
- ACCUMULAIR Pleated Air Filter, 15" x 30" x 2", 6 Pack (FD15X30X2_6)
- BUILDERS EDGE BUILDERS EDGE 140037079001 Exhaust Vent, 12 sq-in Net Free Ventilating Area, White (140037079001)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A699)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7A577)
- DAYTON Upblast Less Drive Package, 14-3/4 In (2RB66)
- DAYTON Hzd. Loc. Vent, 16-1/2 In, 230/460V (7HY59)
- DAYTON Upblast Vent, 24-1/2 In, 115/208-230V (7A638)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7M7U4)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7A711)
- Dayton Belt Drive Centrifugal Exhaust Vents