Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Less Drive Package, 14-3/4 In
Mfr # 33X835
Zoro # G4532184
product price: $750.99
/ea
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Duty Rating - Roof Ventilators Hazardous Location
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33X835
- Zoro # G4532184
- UPC # 190735264713
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 26 in x 26 in |
Base Width | 26 in |
Base Length | 26 in |
Base Height | 1.8 in |
Dimension B | 28 7/8 in |
Overall Height | 31 7/8 in |
Dimension A | 26 in |
Dimension D | 19 3/8 in |
Wheel Dia. | 14 3/4 in |
Recommended Damper Size (In.) | 19 x 19 |
Shaft Dia. Wheel End | 3/4 in |
Base Square Size - Roof Ventilators | 26" x 26" |
Shaft Dia. Sheave End | 3/4 in |
Dimension C | 30 1/8 in |
Overall Dia. | 28 7/8 in |
Overall Width | 28 7/8 in |
Base Dimension | 26 in Square |
Overall Diameter | 28 7/8 in |
Wheel Diameter | 14 3/4 in |
Overall Depth | 31 7/8 in |
Cutout Length | 21.5 in |
Housing Length | 28.9 in |
Housing Width | 28.9 in |
Propeller Shaft Diameter | 3/4 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Drive Type Belt, Wheel Diameter 14 3/4 in, Base Diameter Not Applicable, Base Length 26 in, Base Width 26 in, Maximum Static Pressure 1 3/4 in wc, Assembly Unassembled, Housing Material Spun Aluminum, Wheel Material Aluminum, Mounting Location Roof, Maximum Inlet Air Temperature 300 Degrees F, Standards Motor only UL Listed for Class I Groups C & D andClass II Groups E, F, & G hazardous locations, Overall Height 31 7/8 in, Base Height 1.8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Cpt00656 Capacitor Dual, 45/5 (CPT00656)
- MEDIFY AIR Medify MA15 Air Purifier with H13 True HEPA Filter 330 sq ft Coverage White 2Pack 2PK (MA-15-W2)
- LUTRON Fan Control, Slide, Rocker, 1.5Amp, Almond (CTFSQ-F-AL)
- JB INDUSTRIES Gauge, Metal, For R410A Flare Connections (T30600-G)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7M7U3)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7YR11)
- DAYTON Upblast Ventilator, 21-1/4 In, 115/230V (7A636)
- DAYTON Hzd. Loc. Vent, 18-1/2 In, 115/208-230V (7HY68)
- DAYTON Downblast Less Drive Package, 30-1/2In (4YY10)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7AF01)
- DAYTON Severe Duty Vent, 16-1/2 In, 115/230V (7YR48)
- Dayton Belt Drive Centrifugal Exhaust Vents