Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Less Drive Package, 14-3/4 In
Mfr # 2RB66
Zoro # G2236455
product price: $1,174.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,174.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2RB66
- Zoro # G2236455
- UPC # 190735229538
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 26 in x 26 in |
Recommended Damper Size (In.) | 19 x 19 |
Base Width | 26 in |
Overall Dia. | 28 7/8 in |
Base Length | 26 in |
Shaft Dia. Sheave End | 3/4 in |
Wheel Dia. | 14 3/4 in |
Dimension B | 28 7/8 in |
Overall Height | 28 1/8 in |
Dimension D | 19 3/8 in |
Dimension A | 26 in |
Shaft Dia. Wheel End | 3/4 in |
Base Height | 1.8 in |
Dimension C | 26 3/8 in |
Overall Width | 28 7/8 in |
Housing Length | 28.9 in |
Cutout Length | 21.5 in |
Cutout Size | 21.5 in L x 21.5 in W |
Wheel Diameter | 14 3/4 in |
Propeller Shaft Diameter | 3/4 in |
Housing Width | 28.9 in |
Overall Depth | 28 1/8 in |
Overall Diameter | 28 7/8 in |
Damper Size | 19 x 19 in |
Base Dimension | 26 in Square |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 14 3/4 in, Base Diameter Not Applicable, Base Length 26 in, Base Width 26 in, Base Shape Square, Maximum Static Pressure 2 3/4 in wc, Maximum Airflow 1,592 cfm, Minimum Airflow 642 cfm, Maximum Motor Horsepower 3/4 hp, Minimum Motor Horsepower 1/4 hp, Maximum Motor Speed 2,110 RPM, Minimum Motor Speed 1,465 RPM, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 72 Industrial Ceiling Fan, 6 Speeds with Controller, Matte Black (293047)
- ICM Ignition Transformer, Intermittent (ICM1501)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5105CAINP3P)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (3ATT8)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7AF10)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (7A664)
- DAYTON Upblast Ventilator, 30-1/2 In, 115/230V (7A645)
- DAYTON Downblast Vent, Belt Drive, 11 In (2RB62)
- DAYTON Upblast Vent, 30-1/2 In, 208-230/460V (7A715)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (3GY70)
- Dayton Belt Drive Centrifugal Exhaust Vents