Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Less Drive Package, 12-1/2 In
Mfr # 5DVL4
Zoro # G1049587
product price: $952.99
/ea
Free Shipping & Returns
$952.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5DVL4
- Zoro # G1049587
- UPC # 190735342787
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Wheel Dia. | 12 1/2 in |
Shaft Dia. Sheave End | 3/4 in |
Recommended Damper Size (In.) | 15 x 15 |
Base Height | 1.8 in |
Shaft Dia. Wheel End | 3/4 in |
Base Width | 22 in |
Dimension D | 17 3/8 in |
Dimension A | 22 in |
Overall Height | 26 7/8 in |
Dimension C | 25 1/8 in |
Overall Dia. | 24 7/8 in |
Dimension B | 24 7/8 in |
Base Length | 22 in |
Cutout Length | 17.5 in |
Overall Diameter | 24 7/8 in |
Base Dimension | 22 in Square |
Damper Size | 15 x 15 in |
Cutout Size | 17.5 in L x 17.5 in W |
Wheel Diameter | 12 1/2 in |
Propeller Shaft Diameter | 3/4 in |
Housing Width | 24.9 in |
Housing Length | 24.9 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 12 1/2 in, Base Diameter Not Applicable, Base Length 22 in, Base Width 22 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Maximum Airflow 2,037 cfm, Minimum Airflow 968 cfm, Maximum Motor Horsepower 1/2 hp, Minimum Motor Horsepower 1/4 hp, Maximum Motor Speed 1,725 RPM, Minimum Motor Speed 1,410 RPM, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 16X25X2 MERV 7 MPR 600 12 PIECES ACTUAL SIZE 155 X 245 X 175 MADE IN THE USA (WY-0JJU-2)
- DAYTON Downblast Vent, Belt Drive, 11 In (7A549)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 20x44" (2JVD3)
- HONEYWELL W8150A1001 Fresh Air Ventilation (W8150A1001)
- DAYTON Downblast Vent, Belt Drive, 11 In (7A547)
- DAYTON Upblast Vent, 30-1/2 In, 208-230/460V (7A712)
- DAYTON Downblast Vent, Belt Drive, 26-1/2 In (7AU89)
- DAYTON Upblast Vent, 18-1/2 In, 115/208-230V (7A628)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7AT06)
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V, RPM: 1645 (1MBE8)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56JN91)
- Dayton Belt Drive Centrifugal Exhaust Vents