Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Less Drive Package, 12-1/2 In
Mfr # 16D523
Zoro # G4554042
product price: $950.99
/ea
Free Shipping & Returns
$950.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 16D523
- Zoro # G4554042
- UPC # 190735129302
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 19 in x 19 in |
Base Height | 1.8 in |
Shaft Dia. Sheave End | 3/4 in |
Dimension C | 25 1/8 in |
Dimension B | 24 7/8 in |
Shaft Dia. Wheel End | 3/4 in |
Dimension D | 17 3/8 in |
Wheel Dia. | 12 1/2 in |
Recommended Damper Size (In.) | 12 x 12 |
Base Length | 19 in |
Overall Dia. | 24 7/8 in |
Dimension A | 19 in |
Base Width | 19 in |
Overall Height | 26 7/8 in |
Overall Width | 24 7/8 in |
Housing Length | 24.9 in |
Cutout Size | 14.5 in L x 14.5 in W |
Propeller Shaft Diameter | 3/4 in |
Wheel Diameter | 12 1/2 in |
Cutout Length | 14.5 in |
Base Dimension | 19 in Square |
Damper Size | 12 x 12 in |
Housing Width | 24.9 in |
Overall Diameter | 24 7/8 in |
Overall Depth | 26 7/8 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 12 1/2 in, Base Diameter Not Applicable, Base Length 19 in, Base Width 19 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Maximum Airflow 2,037 cfm, Minimum Airflow 968 cfm, Maximum Motor Horsepower 1/2 hp, Minimum Motor Horsepower 1/4 hp, Maximum Motor Speed 1,545 RPM, Minimum Motor Speed 1,410 RPM, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x36", MERV 14 (6B626)
- TEMPCO Thermostat, Snap, Open at 180 Degrees F, Close at 150 Degrees F (EHA00003)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x12x29", MERV 11 (5W445)
- PUROLATOR Air Filter, 16x20x1 Key Pleat - MERV 8 (6 Pack) (16x20x1x1 KP (6 Pack))
- DAYTON Sq Alu 40"L, 40"W Roof/Wall Exhst Fan (56JN96)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7A703)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7AU72)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7YR20)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (2RB63)
- DAYTON Aluminum 14.75"D, 31.5"H Roof Fan w.Motor (56JN79)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7A575)
- Dayton Belt Drive Centrifugal Exhaust Vents