Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Less Drive Package, 11 In
Mfr # 20FT14
Zoro # G8547804
product price: $863.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$863.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20FT14
- Zoro # G8547804
- UPC # 190735152751
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 19 in x 19 in |
Shaft Dia. Wheel End | 3/4 in |
Base Length | 19 in |
Wheel Dia. | 11 in |
Dimension D | 17 3/8 in |
Dimension B | 24 7/8 in |
Recommended Damper Size (In.) | 12 x 12 |
Dimension C | 25 1/8 in |
Dimension A | 19 in |
Base Width | 19 in |
Base Height | 1.8 in |
Overall Height | 26 7/8 in |
Overall Dia. | 24 7/8 in |
Shaft Dia. Sheave End | 3/4 in |
Overall Width | 24 7/8 in |
Overall Diameter | 24 7/8 in |
Overall Depth | 26 7/8 in |
Cutout Length | 14.5 in |
Propeller Shaft Diameter | 3/4 in |
Damper Size | 12 x 12 in |
Base Dimension | 19 in Square |
Wheel Diameter | 11 in |
Housing Width | 24.9 in |
Housing Length | 24.9 in |
Cutout Size | 14.5 in L x 14.5 in W |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 11 in, Base Diameter Not Applicable, Base Length 19 in, Base Width 19 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Maximum Airflow 1,180 cfm, Minimum Airflow 780 cfm, Maximum Motor Horsepower 1/4 hp, Minimum Motor Horsepower 1/6 hp, Maximum Motor Speed 1,725 RPM, Minimum Motor Speed 1,140 RPM, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 10x24x1 Synthetic Pleated Air Filter, MERV 8 (6B984)
- ESSICK AIR Ducted Evaporative Cooler 4100 to 4600 cfm, 700 to 1200 sq. ft., Belt (N40/45S)
- MALCO Malco 12F 12 in. Folding Tool (12F)
- MVP MASTER RAM SERIES 6" Protection Grille (PROTECTION GRILLE 6")
- DAYTON Upblast Ventilator, 14-3/4 In, 115/230V (3ATT9)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7YR12)
- DAYTON Upblast Ventilator, 21-1/4 In, 115/230V (7YR24)
- DAYTON Upblast Ventilator, 21-1/4 In, 115/230V (7A636)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7M7U1)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (7A570)
- DAYTON Aluminum 36"Dia, 31.5"H Roof Fan w.Motor (56JP02)
- Dayton Belt Drive Centrifugal Exhaust Vents