Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Upblast Less Drive Package, 11-1/4 In
Mfr # 6KWJ9
Zoro # G3672575
product price: $820.99
/ea
Free Shipping & Returns
$820.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Duty Rating - Roof Ventilators Hazardous Location
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6KWJ9
- Zoro # G3672575
- UPC # 190735367087
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Shaft Dia. Sheave End | 3/4 in |
Shaft Dia. Wheel End | 3/4 in |
Dimension A | 22 in |
Dimension B | 24 7/8 in |
Overall Height | 26 7/8 in |
Base Height | 1.8 in |
Base Square Size - Roof Ventilators | 22" x 22" |
Wheel Dia. | 11 1/4 in |
Recommended Damper Size (In.) | 15 x 15 |
Dimension D | 17 3/8 in |
Overall Dia. | 24 7/8 in |
Dimension C | 25 1/8 in |
Base Length | 22 in |
Base Width | 22 in |
Cutout Length | 17.5 in |
Overall Diameter | 24 7/8 in |
Base Dimension | 22 in Square |
Damper Size | 15 x 15 in |
Propeller Shaft Diameter | 3/4 in |
Cutout Size | 17.5 in L x 17.5 in W |
Housing Length | 24.9 in |
Wheel Diameter | 11 1/4 in |
Housing Width | 24.9 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Drive Type Belt Drive, Wheel Diameter 11 1/4 in, Base Diameter Not Applicable, Base Length 22 in, Base Width 22 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Maximum Airflow 1,549 cfm, Minimum Airflow 861 cfm, Maximum Motor Horsepower 1/3 hp, Minimum Motor Horsepower 1/4 hp, Maximum Motor Speed 1,820 RPM, Minimum Motor Speed 1,660 RPM, Assembly Unassembled, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Blower Motor, 208-230V, 3/4 HP, 1 - Phase (13H39)
- FILTERS-NOW Filters-NOW DPE14X24X1=DDEF 14x24x1 Electro Filter Pack of - 3 (DPE14X24X1=DDEF)
- HONEYWELL Mixing Valve, 1/2in, 3 Way, Normally Open (VP526A1019)
- VULCAN K Type Solid Wire, Length 100 Ft, PTFE (N56/07025)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (16D533)
- DAYTON Downblast Vent, Direct Drive, 18-1/2 In (4YC76)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In, RPM: 1725 (4YC71)
- DAYTON Upblast Ventilator, Direct Drive Wheel 81/4 in, 115V (5DVN6)
- DAYTON Downblast Less Drive Package, 13-1/4In (16D540)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (5DVR5)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In, RPM: 1140 (5DVT1)
- Dayton Direct Drive Centrifugal Exhaust Ventilators