Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Less Drive Package, 11-1/4 In
Mfr # 4YY14
Zoro # G1017913
product price: $944.99
/ea
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Package With Motor Included No
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4YY14
- Zoro # G1017913
- UPC # 190735339466
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Base Length | 22 in |
Shaft Dia. Wheel End | 3/4 in |
Overall Height | 26 7/8 in |
Dimension A | 22 in |
Overall Dia. | 24 7/8 in |
Recommended Damper Size (In.) | 15 x 15 |
Dimension D | 17 3/8 in |
Dimension B | 24 7/8 in |
Dimension C | 25 1/8 in |
Base Width | 22 in |
Base Height | 1.8 in |
Shaft Dia. Sheave End | 3/4 in |
Wheel Dia. | 11 1/4 in |
Propeller Shaft Diameter | 3/4 in |
Damper Size | 15 x 15 in |
Housing Width | 24.9 in |
Cutout Size | 17.5 in L x 17.5 in W |
Overall Diameter | 24 7/8 in |
Housing Length | 24.9 in |
Wheel Diameter | 11 1/4 in |
Cutout Length | 25.5 in |
Base Dimension | 22 in Square |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 11 1/4 in, Base Diameter Not Applicable, Base Length 22 in, Base Width 22 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Maximum Airflow 1,549 cfm, Minimum Airflow 861 cfm, Maximum Motor Horsepower 1/3 hp, Minimum Motor Horsepower 1/4 hp, Maximum Motor Speed 1,820 RPM, Minimum Motor Speed 1,660 RPM, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Alum Condensate Evap, 72" Cord Set 3-P (T12-5000-3)
- ALL-FILTERS 24 in. x 30 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (24301.13 12PK)
- AIR HANDLER Fiberglass Air Filter, 16x25x1", MERV 5 (1W098)
- JABSCO Round OEM Blower, 4200 RPM, 1 Phase, Direct, Reinforced Plastic (35115-7020)
- DAYTON Downblast Less Drive Package, 42 In (5EFJ1)
- DAYTON Downblast Vent, Belt Drive, 50 In (7A687)
- DAYTON Downblast Less Drive Package, 16-3/4In (4YU96)
- DAYTON Aluminum 36"Dia, 31.5"H Roof Fan w.Motor (56JP02)
- DAYTON Upblast Vent, 30-1/2 In, 208-230/460V (7A714)
- DAYTON Upblast Vent, 30-1/2 In, 208-230/460V (7A715)
- DAYTON Upblast Less Drive Package, 11-1/4 In (16D522)
- Dayton Belt Drive Centrifugal Exhaust Vents