Shop All Metal Forming Machines
Dayton
Universal Bender
Mfr # 45J336
Zoro # G7460311
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Bending
- Features Easy and Precise Operation, Wide Supporting Face
- Construction Cast Steel
- Maximum Bar Thickness 1/4 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 45J336
- Zoro # G7460311
- UPC # 190735301067
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Maximum Bar Width | 4 in |
Details
Item | Bar and Tube Bender |
Application | Bending |
Features | Easy and Precise Operation, Wide Supporting Face |
Construction | Cast Steel |
Maximum Bar Thickness | 1/4 in |
Color | Gray |
Power Source | Manual |
Maximum Bend Angle | 120 Degrees |
For Use With Metal | Mild Steel |
Actuation | Hand Lever |
Material | Cast Steel |
Compatible Shape | Universal |
Max. Bending Angle | 120 Degrees |
Description
Bar and Tube Bender, For Use With Metal Mild Steel, Maximum Bar Thickness 1/4 in, Maximum Bar Width 4 in, Maximum Bend Angle 120 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE 1/2" Drive Impact Socket 6 (30150)
- DRILL AMERICA 1-7/8"-12 HSS Plug Hand Tap (DWTST1-7/8-12P)
- BAND-IT Band Tool, Used With 5DLF5, 5DLF6, 5DLF7 (C08569)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #1 (C22715)
- DAYTON Foot Shear, 16 Ga, 37 In (13W872)
- DAYTON Slip Roll, 36 In, 16 Ga. (13W882)
- DAYTON Metal Brake With Stand, 36 in Bending Length, 36 in Cutting Width (45J326)
- DAYTON Combination Shear, 40.5 in Bending Length, 40 1/2 in Cutting Width, Min 1 11/16 in Rolls (13W873)
- DAYTON Shrinker/Stretcher, 16 Gauge with Stand (45J331)
- DAYTON Shrinker/Stretcher, 18 Gauge (45J328)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Roll Bender, 110/220V, R-M20-110 (1006849)
- Dayton Metal Forming Machines