Shop All Universal AC-DC Motors
Dayton
Universal AC/DC Mtr, 1/2hp, 10,000rpm, 115V
Mfr # 2M145
Zoro # G2534445
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2
- Nameplate RPM 10,000
- Shaft Dia. 3/8 in
- O.C. Mounting 2 x 2 13/16 in
- Mounting Holes (4) #10-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2M145
- Zoro # G2534445
- UPC # 190735223000
- Country of Origin United States
- Category Universal AC-DC Motors
Dimensions
Shaft Dia. | 3/8 in |
Length Less Shaft | 6 3/16 in |
Shaft Length | 1 1/4 in |
Overall Length | 7 7/16 in |
Body Dia. | 3 3/4 in |
Description
Universal AC/DC Motor, Single Phase, Motor Design Universal AC/DC, 1/2 HP, Nameplate RPM 10,000, No. of Speeds 1, 115V AC Voltage, Full Load Amps 6.3, Non-Standard Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open, Motor Mounting Type Hole, Motor Mounting Position All Angle, Finish Unfinished, Shaft Dia. 3/8 in, Shaft Length 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Electric Vibrator, 0.7/0.32 A, 115VAC, 1 Phase (SPWT-80)
- BANDO Ht QD Tb Pulley Sh, P64-5M-15 (P64-5M-15)
- TOMPKINS Hydraulic Fitting-Steel20MJ-20MP (2404-20-20)
- BESTORQ XL Timing Belts (190XL037)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M277)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M034)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M066)
- DAYTON Universal AC/DC Mtr, 1/10hp, 8000 RPM, 115V (2M037)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M057)
- DAYTON Universal AC/DC Mtr, 1/5hp, 10,000rpm, 115V (2M139)
- Dayton Universal AC-DC Motors