Shop All Pump Parts
Dayton
Union with Sight Glass, O, 1-1/2 In.
Mfr # PP89280101G
Zoro # G9713706
original price:
$22.13
73% off
new price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 4VMP3
- Product Type Union with Sight Glass,O,1-1/2"
- Compatible with Manufacturer Model Number 4VMP3
- Compatible with Pump Type Dayton
- Compatible Manufacturer Part Number 4VMP3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PP89280101G
- Zoro # G9713706
- UPC # 190735176825
- Country of Origin China
- Category Pump Parts
Details
Item | Union |
For Use With Mfr. Model Number | 4VMP3 |
Product Type | Union with Sight Glass,O,1-1/2" |
Compatible with Manufacturer Model Number | 4VMP3 |
Compatible with Pump Type | Dayton |
Compatible Manufacturer Part Number | 4VMP3 |
Compatible with Manufacturer Model Number [NEW] | 4VMP3 |
Compatible with Manufacturer Part Number | 4VMP3 |
Compatible Manufacturer Model Number | 4VMP3 |
For Use with Mfr. Model Number | 4VMP3 |
Shop By | Closeouts |
Description
Union, Compatible with Manufacturer Model Number 4VMP3, Compatible with Grainger Part Number 4VMP3, Compatible with Pump Type Dayton, Includes Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shim 0.005 in., PK2 (PP60354G)
- SPX / WAUKESHA Wing Nut 30-34 U1/U2 & Amcpo Zp1/Zp2 (105851)
- SANIFLO Sanibest Pro Grinder Pump, 1 HP 120V (013)
- DAYTON Check Valve Assembly (PP60370G)
- DAYTON Valve Body, Gasket 40, 50, 80 (771712)
- DAYTON Pump Repair Kit, For 2ZWR4A (21TG49)
- DAYTON Lock Washer, 3/8 (PPL3207G)
- DAYTON Pump Repair Kit, Fluid (6PY69)
- DAYTON Hex Nut Zinc Plated, 3/8-16 Zp, PK4 (PP60220G)
- DAYTON SuctionStrainer, 6 Dia, 3 NPT, Side Sq Perf (1P931)
- DAYTON Suction Sleeve (PP60321G)
- Dayton Pump Parts