Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
UB CENTR ROOF EXH
Mfr # 800W86
Zoro # G911188382
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,580.99
Free 30-Day Returns
Key Features
- For Air Type Kitchen Air, Clean Air
- Maximum Airflow 6,895 cfm
- Maximum Inlet Air Temperature 400 Degrees F
- Standards AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
- Maximum Motor Speed 1,750 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 800W86
- Zoro # G911188382
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Width | 34 in |
Wheel Diameter | 24 1/2 in |
Base Length | 34 in |
Details
For Air Type | Kitchen Air, Clean Air |
Maximum Airflow | 6,895 cfm |
Maximum Inlet Air Temperature | 400 Degrees F |
Standards | AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762) |
Maximum Motor Speed | 1,750 RPM |
Housing Material | Aluminum |
For High-Static Pressure Applications | Yes |
Item | Upblast Ventilator |
Minimum Motor Speed | 1,750 RPM |
Includes Motor | No |
Maximum Static Pressure | 2 3/4 in wc |
Application | Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools |
Minimum Motor Horsepower | 1/2 hp |
Speed Controllable | No |
Base Shape | Square |
Assembly | Unassembled |
Includes Drive Package | No |
Motor Location | Out of Airstream |
Wheel Material | Aluminum |
Minimum Airflow | 1,940 cfm |
Drive Type | Belt Drive |
Description
Upblast Ventilator, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 24 1/2 in, Base Diameter Not Applicable, Base Length 34 in, Base Width 34 in, Base Shape Square, Maximum Static Pressure 2 3/4 in wc, Maximum Airflow 6,895 cfm, Minimum Airflow 1,940 cfm, Maximum Motor Horsepower Not Applicable, Minimum Motor Horsepower 1/2 hp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOGLE NEST Nest Smart Programmable Wi-Fi Thermostat Fog (GA02083-US)
- ALL-FILTERS 15X20X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (15201.13 6PK)
- DAYTON Light Duty Industrial Fan, 30 in, Non-Oscillating, 115VAC, 4650/7250 CFM (1RWB4)
- REVCOR Propeller, 16 In Dia, 27 Deg Pitch (606004-SGL)
- DAYTON Upblast Vent, 24-1/2 In, 115/208-230V (7A638)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (3HFL8)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7A711)
- DAYTON Upblast Ventilator, 11 In, 115/208/230V (20FT09)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7A594)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7A581)
- DAYTON Downblast Less Drive Package, 11 In (4YU93)
- Dayton Belt Drive Centrifugal Exhaust Vents