Shop All Platform Trucks
Dayton
U-Boat Platform Truck, 2000 lb., 61 In. L
Mfr # 4VMD1
Zoro # G3341414
product price: $380.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$380.99
Free 30-Day Returns
Key Features
- Overall Height 61 in
- Overall Width 16 in
- Color Red
- Load Capacity 2,000 lb
- Wheel Type Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4VMD1
- Zoro # G3341414
- UPC # 190735335956
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 61 in |
Overall Length | 61 in |
Overall Width | 16 in |
Deck LxWxH | 60 in x 16 in x 11-3/4 in |
Caster Wheel Dia. | 8 in |
Deck Length | 60 in |
Deck Width | 16 in |
Caster Wheel Width | 2 in |
Deck Height | 11 3/4 in |
Overall LxWxH | 61 in x 16 in x 61 in |
Caster Width | 2 in |
Description
Narrow Wooden-Deck Platform Truck, Load Capacity 2,000 lb, Overall Height 61 in, Overall Length 61 in, Overall Width 16 in, Deck Construction Solid, Deck Material Wood, Deck Gauge 10 ga, Deck Height 11 3/4 in, Deck Length 60 in, Deck Width 16 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type (2) Tall, Side Panel Type No Side Panels, Number of Platforms 1, Color Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyurethane, 5in., 935 lb. (125 PT1H)
- MILWAUKEE HAND TRUCKS Delivery Cylinder Truck, 10", Solid Tire (DC40763)
- ZORO SELECT Platform Truck, 1750lb, 48in x 30in, 39in H (PT304810/12PN95)
- ZORO SELECT Wagon Truck, Flush Deck, 30x60, Cap 2500 Lb (26Y486)
- DAYTON U-Boat Platform Truck, 2000 lb., 61 In. L (4VMD3)
- DAYTON Standard Platform Truck, 2000 lb., 60 In L (13X475)
- DAYTON U-Boat Platform Truck, 2000 lb. (4VMC7)
- DAYTON Standard Platform Truck, 2000 lb., 48 In L (13X472)
- DAYTON Standard Platform Truck, 2000 lb., 48 In L (13X473)
- DAYTON U-Boat Platform Truck, 2000 lb. (4VMC9)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 54 x 27, 1400 Lb. Capacity, 5 Rubber Casters (952503)
- Dayton Platform Trucks