Shop All Platform Trucks
Dayton
U-Boat Platform Truck, 2000 lb.
Mfr # 4VMC9
Zoro # G6102065
original price:
$306.99
10% off
new price: $273.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$273.99
Free 30-Day Returns
Key Features
- Overall Height 60 1/4 in
- Overall Width 16 in
- Color Gray
- Load Capacity 2,000 lb
- Wheel Type Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4VMC9
- Zoro # G6102065
- UPC # 190735335949
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 60 1/4 in |
Overall Length | 51 1/4 in |
Overall Width | 16 in |
Deck LxWxH | 48 in x 16 in x 10-3/4 in |
Deck Width | 16 in |
Deck Length | 48 in |
Caster Wheel Dia. | 8 in |
Deck Height | 10 3/4 in |
Caster Wheel Width | 2 in |
Overall LxWxH | 51-1/4 in x 16 in x 60-1/4 in |
Caster Width | 2 in |
Description
Narrow Steel-Deck Platform Truck, Load Capacity 2,000 lb, Overall Height 60 1/4 in, Overall Length 51 1/4 in, Overall Width 16 in, Deck Construction Solid, Deck Material Steel, Deck Gauge 18 ga, Deck Height 10 3/4 in, Deck Length 48 in, Deck Width 16 in, Deck Surface Ribbed, Frame Material Steel, Frame Finish/Coating Galvanized, Handle Type (2) Tall, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHUTER Mobile Parts Cart, FO306 1, Sided 60 Tip Out Bins (1010544)
- CAMPBELL CHAIN & FITTINGS 3/8" Quik-Alloy® Grab Hook, Grade 100, Painted Green (5724615)
- SERVICE CASTER 4 Inch Semi Steel Swivel Caster with Roller Bearing and Total Lock Brake SCC (SCC-TTL30S420-SSR)
- COTTERMAN 6 ft Fixed Ladder, Steel, 3 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (D3WT C1 P6)
- DAYTON U-Boat Platform Truck, 2000 lb. (4VMC8)
- DAYTON Standard Platform Truck, 2000 lb., 48 In L (13X473)
- DAYTON Standard Platform Truck, 2000 lb., 48 In L (13X472)
- DAYTON Standard Platform Truck, 2000 lb., 60 In L (13X474)
- DAYTON U-Boat Platform Truck, 2000 lb. (4VMC5)
- DAYTON U-Boat Platform Truck, 2000 lb., 61 In. L (4VMD3)
- LITTLE GIANT Platform Truck, 60x36, Rubber Wheels (NBB-3660-6MR)
- Dayton Platform & Panel Trucks