Shop All Platform Trucks
Dayton
U-Boat Platform Truck, 2000 lb.
Mfr # 4VMC8
Zoro # G6149875
product price: $519.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$519.99
Free 30-Day Returns
Key Features
- Overall Height 60 1/4 in
- Overall Width 16 in
- Color Gray
- Load Capacity 2,000 lb
- Wheel Type Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4VMC8
- Zoro # G6149875
- UPC # 190735335932
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 60 1/4 in |
Overall Length | 63 1/4 in |
Overall Width | 16 in |
Deck LxWxH | 60 in x 16 in x 10-3/4 in |
Deck Length | 60 in |
Deck Height | 10 3/4 in |
Caster Wheel Width | 2 in |
Deck Width | 16 in |
Caster Wheel Dia. | 8 in |
Overall LxWxH | 63-1/4 in x 16 in x 60-1/4 in |
Caster Width | 2 in |
Description
Narrow Steel-Deck Platform Truck, Load Capacity 2,000 lb, Overall Height 60 1/4 in, Overall Length 63 1/4 in, Overall Width 16 in, Deck Construction Solid, Deck Material Steel, Deck Gauge 18 ga, Deck Height 10 3/4 in, Deck Length 60 in, Deck Width 16 in, Deck Surface Ribbed, Frame Material Steel, Frame Finish/Coating Galvanized, Handle Type (2) Tall, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/16 In, L50Ft, WLL740Lb, 7x7, Steel (2VJW5)
- LIFT-ALL Sling, Wire Rope, 6 Ft L, 13600 Lb @ 60 (582LBX6)
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (1514R2642A6E10B4W5C1P3)
- CROSBY Clevis Hook, 3500 lb., Gr 70, Steel (1027249)
- DAYTON U-Boat Platform Truck, 2000 lb. (4VMC9)
- DAYTON Standard Platform Truck, 3000 lb., 60 In L (13X469)
- DAYTON Standard Platform Truck, 3000 lb., 72 In L (13X470)
- DAYTON Standard Platform Truck, 2200 lb., 60 In L (2TUK9)
- DAYTON Standard Platform Truck, 880 lb., 60 In. L (2TUL2)
- DAYTON Standard Platform Truck, 880 lb., 60 In. L (2TUL3)
- ZORO SELECT Standard Platform Truck, 1200 lb. (13X509)
- Dayton Platform & Panel Trucks