Shop All Platform Trucks
Dayton
U-Boat Platform Truck, 2000 lb.
Mfr # 4VMC5
Zoro # G2363155
product price: $490.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$490.99
Free 30-Day Returns
Key Features
- Overall Height 60 1/4 in
- Overall Width 16 in
- Color Red
- Load Capacity 2,000 lb
- Wheel Type Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4VMC5
- Zoro # G2363155
- UPC # 190735335901
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 60 1/4 in |
Overall Length | 63 in |
Overall Width | 16 in |
Deck LxWxH | 60 in x 16 in x 10-3/4 in |
Deck Length | 60 in |
Deck Width | 16 in |
Caster Wheel Dia. | 8 in |
Caster Wheel Width | 2 in |
Deck Height | 10 3/4 in |
Overall LxWxH | 63 in x 16 in x 60-1/4 in |
Caster Width | 2 in |
Description
Narrow Steel-Deck Platform Truck, Load Capacity 2,000 lb, Overall Height 60 1/4 in, Overall Length 63 in, Overall Width 16 in, Deck Construction Solid, Deck Material Steel, Deck Gauge 18 ga, Deck Height 10 3/4 in, Deck Length 60 in, Deck Width 16 in, Deck Surface Ribbed, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type (2) Tall, Side Panel Type No Side Panels, Number of Platforms 1, Color Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 9600 lb. (8T110X4)
- TMI Replacement Vinyl Strip, Low-Temp Ribbed (999-00660)
- VIGIL ANTISLIP Ladder Rung Cover, Square, 11-13/16x1in (10-230)
- ULTIMATION Heavy Duty Roller with Bracket, 15in Galvanized Steel, 1.9in Diameter (190R-15-BR)
- DAYTON U-Boat Platform Truck, 2000 lb. (4VMC7)
- DAYTON Standard Platform Truck, 2000 lb., 60 In L (13X466)
- DAYTON Standard Platform Truck, 3000 lb., 60 In L (13X468)
- DAYTON Standard Platform Truck, 2200 lb., 60 In L (2TUL1)
- DAYTON Standard Platform Truck, 2000 lb., 36 In L (13X463)
- DAYTON Standard Platform Truck, 880 lb., 60 In. L (2TUL2)
- VESTIL TREADPLATE STEEL PLATFORM TRUCK, 24 X 60 (ECSPT-2460-TP)
- Dayton Platform Trucks