Shop All Spring Latches
Dayton
Two-Way Spring Latch, 304 SS, Natural
Mfr # 2YPK2
Zoro # G3060592
original price:
$26.42
14% off
new price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Dimension A 2 3/8 in
- Dimension B 17/32 in
- Dimension C 3/16 in
- Dimension D 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YPK2
- Zoro # G3060592
- UPC # 190735240212
- Country of Origin China
- Category Spring Latches
Dimensions
Dimension A | 2 3/8 in |
Dimension B | 17/32 in |
Dimension C | 3/16 in |
Dimension D | 23/32 in |
Compatible Hook Opening Width | 2 3/8 in |
Details
Item | Spring Latch |
Material | 304 Stainless Steel |
Hook Opening | 2 3/8 in |
For Use With | 2YNX7 |
Color | natural |
Finish | Natural |
Compatible Manufacturer Model Number | 2YNX7 |
Latch Type | Two-Way Safety Spring |
Description
Spring Latch, Latch Type Two-Way Safety Spring, Working Load Limit N/A, Compatible Hook Opening Width 2 3/8 in, Material 304 Stainless Steel, Finish Plain, Color Silver, Compatible Grainger Part Number 2YNX7, Compatible Manufacturer Model Number 2YNX7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Permanent Lift Magnet 880 lb lift Capaci (FXV0880)
- HAMILTON Superflex Wheel, 6X2.00 5/8Rb (W-6-SU-5/8)
- LITTLE GIANT Sheet - Panel Truck, 36x60, Steel (APT6W36606PY)
- LYFTEX Manual High Lift Pallet Jack, 27" W x 45" L, 2200 lbs. Capacity (LXX22M-2745)
- CROSBY Latch Kit, Steel, 3-13/16 in., 1-9/64 in. (1096657)
- CROSBY Latch Kit, Steel, 1-37/64 in., 1/2 in. (1096374)
- CAMPBELL CHAIN & FITTINGS Replacement Latch for 1/2” Regular and Quik-Alloy® Sling Hooks (7506895)
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 9-29 (1/2") (T3990801)
- CAMPBELL CHAIN & FITTINGS Replacement Latch for 9/32” Regular and Quik-Alloy® Sling Hooks (7506495)
- CROSBY Latch Kit, Steel, 1-21/32 in., 1/2 in. (1096421)
- CAMPBELL CHAIN & FITTINGS Replacement Latch for 5/8” Regular and Quik-Alloy® Sling Hooks (7507095)
- Dayton Spring Latches