Shop All Utility Cart Accessories
Dayton
Turning Bar, 36 In.
Mfr # 21D028
Zoro # G4793887
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Material Steel
- Color Red
- For Use With Nos. 21D021, 21D022, 21D023 Roller Units
- Overall Width 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 21D028
- Zoro # G4793887
- UPC # 190735156872
- Country of Origin China
- Category Utility Cart Accessories
Dimensions
Overall Length | 36 in |
Overall Width | 4 1/4 in |
Bar Dia. | 1 3/8 in |
Handle Length | 36 in |
Details
Material | Steel |
Color | Red |
Item | Turning Bar |
For Use With | Nos. 21D021, 21D022, 21D023 Roller Units |
Finish | Powder Coated |
Description
Turning Bar, Handle Length 36 in, Bar Dia. 1 3/8 in, Finish Powder Coated, Material Steel, Color Red, Overall Length 36 in, Overall Width 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" x 15' Black Stainless Steel Endless Ratchet Strap (26SS15FE-BLK)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow (EE1803NFX10)
- DURHAM MFG Tub Rack, 1400 lb., 36 In.D (TBR-303672-12-5PO-95)
- MEDCASTER 5" X 3" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 246 lb (TG05TPP281TLTS07)
- DAYTON Steering Bar, 36 In. (21D024)
- DAYTON Steering Bar, 49-1/2 In. (21D025)
- DAYTON Steering Bar, 49-1/2 In. (21D027)
- LUXOR Stackable Storage Bins, (8 S) (MBS-SR-8S)
- AKRO-MILS Bin Rail Accessory Kit, Gray, Steel (30906)
- EFFIZIENT Aluminum Curb Ramp (EF92046)
- RUBBERMAID COMMERCIAL Utility Cart Replacement Parts, Door Kit with Lock (FG4094L1BLA)
- Dayton Utility Cart Accessories