Shop All Pump Shaft Seals
Dayton
Turbine Pump Shaft Seal Kit, Regenerative
Mfr # 2WV89
Zoro # G3401273
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pump O-Rings, Seal, Seat
- For Use With 4UP52-4UP58
- Type Regenerative
- Product Type Shaft Seal Kit
- Compatible with Pump Type Turbine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2WV89
- Zoro # G3401273
- UPC # 190735237038
- Country of Origin United States
- Category Pump Shaft Seals
Dimensions
For Shaft Diameter | 7/8 in |
Details
Includes | Pump O-Rings, Seal, Seat |
For Use With | 4UP52-4UP58 |
Item | Shaft Seal |
Type | Regenerative |
Product Type | Shaft Seal Kit |
Compatible with Pump Type | Turbine |
Gasket Material | Buna-N, Carbon, Ceramic |
Compatible with Series | Dayton |
Shaft Seal Type | Mechanical Shaft Seal |
Compatible with Manufacturer Model Number | 4D105F, 4P320F-TEFC |
Compatible Manufacturer Part Number | 4D105F, 4P320F-TEFC |
Compatible with Manufacturer Part Number | 4D105F, 4P320F-TEFC |
Compatible with Manufacturer Model Number [NEW] | 4D105F, 4P320F-TEFC |
Compatible Manufacturer Model Number | 4D105F, 4P320F-TEFC |
For Use with Mfr. Model Number | 4D105F, 4P320F-TEFC |
For Use With Mfr. Model Number | 4D105F, 4P320F-TEFC |
Description
Shaft Seal, For Shaft Diameter 7/8 in, Compatible with Pump Type Turbine, Compatible with Series Dayton, Gasket Material Buna-N, Carbon, Ceramic, Includes Pump O-Rings, Seal, Seat, Shaft Seal Type Mechanical Shaft Seal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLENTRONICS Glentronics BW4000 BWSP; Combo Sump Pump System (128768)
- DAYTON Pump Repair Kit, Fluid (6PY75)
- HUSKY Fuel Hose Swivel, Safe-T-Break 3/4" (006310)
- BLUE DEF Coupler, 3/4" dia., 7" L x 6" W x 5" H (DEF744-048)
- DAYTON Shaft Seal, 5/8 In, Viton, Silicon Carbide, Material Content Code: VXRXR (3ACF7)
- DAYTON Shaft Seal, 5/8 In, PTFE, Carbon, Ceramic (3ACF6)
- DAYTON Shaft Seal, 5/8 In, Viton, Silicon Carbide (3ACF1)
- DAYTON Shaft Seal, 5/8 In, Buna, Carbon, Ceramic (3ACF4)
- DAYTON Shaft Seal (PP5621011G)
- DAYTON Shaft Seal, 5/8 In, Viton, Silicon Carbide, Max. Temp. (F): 250 Degrees F (3ACE8)
- BERLISS Mechanical Seal, Type 21, 7/16 In., Buna, Carbon Face, Ceramic Cup (BSP-174)
- Dayton Pump Shaft Seals