Shop All Turbine Pumps
Dayton
Turbine Pump, 3/4 HP, 115 to 230V, 3450 rp
Mfr # 53EC04
Zoro # G2042877
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Voltage 115/230
- Wetted Materials 316 Stainless Steel, Bronze, Buna-N, Carbon, Cast Iron, Ceramic
- Seal Material 304 Stainless Steel (Spring), Buna-N/Carbon/Ceramic (Face)
- Max. Pressure 120 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 53EC04
- Zoro # G2042877
- UPC # 190735938089
- Country of Origin India
- Category Turbine Pumps
Dimensions
Width | 6 3/4 in |
Height | 7 1/2 in |
Max. Dia. Solids | 0.25 Microns |
Manufacturers Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 1 in |
Overall Width | 6.75 in |
Overall Height | 7.5 in |
Compatible Intake Pipe Size | 1 1/4 in |
Intake and Discharge Size | 1 1/4 in , 1 in |
Manufacturer Warranty Length | 1 yr |
Solid Diameter (Maximum) | 0.25 micron |
Description
Turbine Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 3/4 hp, Nameplate Voltage 115/230V AC, Shut Off Pressure (Maximum) 120 psi, Maximum Flow Rate 7.6 gpm, Flow Rate @ 10 psi 7.6 gpm, Flow Rate @ 20 psi 7.3 gpm, Flow Rate @ 30 psi 7.1 gpm, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Type Capacitor-Start/Run, Best Efficiency Head 75 ft, Case Pressure (Maximum) 200 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS Kit, valve SD-S-PP/E/C-1 Dosing Pump Kits - Chemical Metering Pumps (97751599)
- ZOELLER Pump, Utility, 1/2 HP, 115V (46-0005)
- DAYTON Convertible Jet Pump, Plastic, 1 1/2 HP (4HEZ7)
- GPI M150S-E-PO (M150S-E-PO)
- DAYTON Turbine Pump, 1/3 HP, 115 to 230V, 3450 rp (53EA94)
- DAYTON Turbine Pump, 3 HP, 208-230 to 460V (53EC06)
- DAYTON Turbine Pump, 1 HP, 1 Ph, 14.4/7.2 Amp (4JPE2)
- DAYTON Turbine Pump, 3/4 HP, 208-230 to 460V (53EA97)
- DAYTON Turbine Pump, 3/4 HP, 3 Ph, 2.5/1.2 Amp (4JPF6)
- DAYTON Bronze-fitted Turbine Pump (4P915)
- DAYTON Pump, Turbine, 5 HP (4UP65)
- Dayton Turbine Pumps