Shop All Turbine Pumps
Dayton
Turbine Pump, 2 HP, 3 Ph, 5.8/2.9 Amp
Mfr # 4JPG2
Zoro # G0347191
original price:
$936.62
5% off
new price: $882.99
/ea
Free Shipping & Returns
$882.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2 hp
- Voltage 208-230/460
- Wetted Materials Bronze, Carbon, Cast Iron,Buna-N, Ceramic and 316 Stainless Steel
- Seal Material 316 Stainless Steel (Spring), Buna-N/Carbon/Ceramic (Face)
- Max. Pressure 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4JPG2
- Zoro # G0347191
- UPC # 190735327159
- Country of Origin India
- Category Turbine Pumps
Dimensions
Height | 7 1/8 in |
Width | 8 7/8 in |
Overall Height | 7.13 in |
Overall Width | 8.88 in |
Intake and Discharge Size | 1 1/4 in , 1 in |
Compatible Discharge Pipe Size | 1 in |
Compatible Intake Pipe Size | 1 1/4 in |
Description
Turbine Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower 2 hp, Nameplate Voltage 208-230/460V AC, Shut Off Pressure (Maximum) 100 psi, Maximum Flow Rate 22.5 gpm, Flow Rate @ 10 psi 22.5 gpm, Flow Rate @ 20 psi 21.5 gpm, Flow Rate @ 30 psi 20.5 gpm, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Type 3-Phase, Best Efficiency Head 75 ft, Case Pressure (Maximum) 200 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLB Granule Chlorinating Sanitizer 25 lb (71222A)
- CHEM-TECH XP Peristaltic Metering Pump, 4 GPD, 125PSI 115V Adjustable (XP004LAHX)
- OASE Fountain Pump, 1/64 HP, 120V, 3.6 ft. Head (45413)
- ZORO SELECT Drum Thief Sampler, 175ml, PK25 (T175AS)
- DAYTON Turbine Pump, 1/2 HP, 115 to 230V, 3450 rp (53EA95)
- DAYTON Turbine Pump, 1/3 HP, 1 Ph, 7.5/3.8 Amp (4JPF1)
- DAYTON Pump, Turbine, 1/2 HP (4UP52)
- DAYTON Turbine Pump, 1/2 HP, 3 Ph, 1.7/0.9 Amp (4JPF4)
- DAYTON Turbine Pump, 1 HP, 1 Ph, 14.4/7.2 Amp (4JPE2)
- DAYTON Pump, Turbine, 1/3 HP (4UP50)
- DAYTON Turbine Pump, 3/4 HP, 115 to 230V, 3450 rp (53EC04)
- Dayton Turbine Pumps