Shop All Turbine Pumps
Dayton
Turbine Pump, 2 HP, 1 Ph, 16.6/8.3 Amp
Mfr # 4JPG1
Zoro # G0983105
original price:
$1,135.55
70% off
new price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2 hp
- Voltage 115/208-230
- Wetted Materials Bronze, Carbon, Cast Iron,Buna-N, Ceramic and 316 Stainless Steel
- Seal Material 316 Stainless Steel (Spring), Buna-N/Carbon/Ceramic (Face)
- Max. Pressure 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4JPG1
- Zoro # G0983105
- UPC # 190735327142
- Country of Origin India
- Category Turbine Pumps
Dimensions
Height | 8 1/4 in |
Width | 8 7/8 in |
Overall Width | 8.88 in |
Overall Height | 8.25 in |
Intake and Discharge Size | 1 1/4 in , 1 in |
Compatible Discharge Pipe Size | 1 in |
Compatible Intake Pipe Size | 1 1/4 in |
Description
Turbine Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower 2 hp, Nameplate Voltage 115/208-230V AC, Shut Off Pressure (Maximum) 100 psi, Maximum Flow Rate 22.5 gpm, Flow Rate @ 10 psi 22.5 gpm, Flow Rate @ 20 psi 21.5 gpm, Flow Rate @ 30 psi 20.5 gpm, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Type Capacitor-Start/Run, Best Efficiency Head 75 ft, Case Pressure (Maximum) 200 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Dispense Coupler.4 Pin, SS, 3/4 in., DEF (MMSS075RSV)
- ACTION PUMP Hand Operated Drum Pump, For 5 gal (EZ5BLK)
- K-TOOL INTERNATIONAL Battery Operated Transfer Pump (KTIXD72201)
- TACO Seal Kit, For 5CHK2/5CHK7/5CHK8/5CHK9 (2400-029RP)
- DAYTON Bronze-fitted Turbine Pump (4P915)
- DAYTON Turbine Pump, 2 HP, 3 Ph, 5.8/2.9 Amp (4JPE9)
- DAYTON Turbine Pump, 1-1/2 HP, 115 to 230V (53EA98)
- DAYTON Pump, Turbine, 1/3 HP (4UP50)
- DAYTON Turbine Pump, 1 1/2 HP, 3 Ph, 4.6/2.3 Amp (4JPF9)
- DAYTON Turbine Pump, 2 HP, 115 to 230V, 3450 rpm (53EC01)
- DAYTON Turbine Pump, 1/2 HP, 3 Ph, 1.7/0.9 Amp (4JPD6)
- Dayton Turbine Pumps