Shop All Turbine Pumps
Dayton
Turbine Pump, 1/3 HP, 1 Ph, 7.5/3.8 Amp
Mfr # 4JPF1
Zoro # G0743531
original price:
$698.42
5% off
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 hp
- Voltage 115/230
- Wetted Materials Bronze, Carbon, Cast Iron,Buna-N, Ceramic and 316 Stainless Steel
- Seal Material 316 Stainless Steel (Spring), Buna-N/Carbon/Ceramic (Face)
- Max. Pressure 140 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4JPF1
- Zoro # G0743531
- UPC # 190735327050
- Country of Origin India
- Category Turbine Pumps
Dimensions
Height | 6 3/8 in |
Width | 6 1/2 in |
Overall Height | 6.38 in |
Overall Width | 6.5 in |
Intake and Discharge Size | 3/4 in , 3/4 in |
Compatible Discharge Pipe Size | 3/4 in |
Compatible Intake Pipe Size | 3/4 in |
Description
Turbine Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 1/3 hp, Nameplate Voltage 115/230V AC, Shut Off Pressure (Maximum) 140 psi, Maximum Flow Rate 2.5 gpm, Flow Rate @ 10 psi 2.5 gpm, Flow Rate @ 20 psi 2.6 gpm, Flow Rate @ 30 psi 2.3 gpm, Compatible Intake Pipe Size 3/4 in, Compatible Discharge Pipe Size 3/4 in, Discharge Type NPT, Motor Type Capacitor-Start/Run, Best Efficiency Head 85 ft, Case Pressure (Maximum) 200 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Sensing Probe, 10 In (E43203)
- FILL-RITE Suction Pipe and Hose Kit (KIT812NH)
- ARO P B W/Detent, 1/4 4-Way, M212HS-15 (M212HS-15)
- LITTLE GIANT PUMP Pump, Coolant, Plastic (541005)
- DAYTON Turbine Pump, 1-1/2 HP, 115 to 230V (53EA98)
- DAYTON Turbine Pump, 1/2 HP, 3 Ph, 1.7/0.9 Amp (4JPF4)
- DAYTON Turbine Pump, 3 HP, 208-230 to 460V (53EC06)
- DAYTON Turbine Pump, 3/4 HP, 115 to 230V, 3450 rp (53EA96)
- DAYTON Turbine Pump, 2 HP, 115 to 230V, 3450 rpm (53EC01)
- DAYTON Pump, Turbine, 1/2 HP (4UP52)
- DAYTON Pump, Turbine, 7 1/2 HP (4UP66)
- Dayton Turbine Pumps