Shop All Turbine Pumps
Dayton
Turbine Pump, 1/2 HP, 3 Ph, 1.7/0.9 Amp
Mfr # 4JPF4
Zoro # G2670464
original price:
$788.38
70% off
new price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Voltage 208-230/460
- Wetted Materials Bronze, Carbon, Cast Iron,Buna-N, Ceramic and 316 Stainless Steel
- Seal Material 316 Stainless Steel (Spring), Buna-N/Carbon/Ceramic (Face)
- Max. Pressure 120 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4JPF4
- Zoro # G2670464
- UPC # 190735327081
- Country of Origin India
- Category Turbine Pumps
Dimensions
Width | 6 3/4 in |
Height | 7 5/8 in |
Overall Width | 6.75 in |
Overall Height | 7.63 in |
Compatible Intake Pipe Size | 1 1/4 in |
Compatible Discharge Pipe Size | 1 in |
Description
Turbine Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 1/2 hp, Nameplate Voltage 208-230/460V AC, Shut Off Pressure (Maximum) 120 psi, Maximum Flow Rate 3.8 gpm, Flow Rate @ 10 psi 3.8 gpm, Flow Rate @ 20 psi 3.4 gpm, Flow Rate @ 30 psi 3.1 gpm, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Type 3-Phase, Best Efficiency Head 75 ft, Case Pressure (Maximum) 200 psi, Duty Cycle Continuous
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Repair Kit (RK-Y34)
- KERICK Float Rod, 1/4-20 In, 10 In L, SS (SR10)
- DAYTON AC, 1-Phase, 1-1/2 HP, Motor (PP1000L3SG)
- BOARDWALK Siphon Pump, 1 oz/Pump, Plastic, For 1gal Bottles, White (BWK00417EA)
- DAYTON Turbine Pump, 2 HP, 3 Ph, 5.8/2.9 Amp (4JPE9)
- DAYTON Turbine Pump, 1/3 HP, 115 to 230V, 3450 rp (53EA94)
- DAYTON Turbine Pump, 3/4 HP, 115 to 230V, 3450 rp (53EC04)
- DAYTON Turbine Pump, 2 HP, 1 Ph, 16.6/8.3 Amp (4JPG1)
- DAYTON Bronze-fitted Turbine Pump (4P916)
- DAYTON Pump, Turbine, 7 1/2 HP (4UP66)
- DAYTON Turbine Pump, 1/2 HP, 115 to 230V, 3450 rpm (53EC03)
- Dayton Turbine Pumps