Shop All Turbine Pumps
Dayton
Turbine Pump, 1/2 HP, 115 to 230V, 3450 rpm
Mfr # 53EC03
Zoro # G2122193
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Voltage 115/230
- Wetted Materials 316 Stainless Steel, Bronze, Buna-N, Carbon, Cast Iron, Ceramic
- Seal Material 304 Stainless Steel (Spring), Buna-N/Carbon/Ceramic (Face)
- Max. Pressure 140 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 53EC03
- Zoro # G2122193
- Country of Origin India
- Category Turbine Pumps
Dimensions
Height | 7 1/2 in |
Max. Dia. Solids | 0.25 Microns |
Width | 6 3/4 in |
Manufacturers Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 3/4 in |
Overall Width | 6.75 in |
Intake and Discharge Size | 3/4 in , 3/4 in |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 3/4 in |
Solid Diameter (Maximum) | 0.25 micron |
Overall Height | 7.5 in |
Description
Turbine Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Shut Off Pressure (Maximum) 140 psi, Maximum Flow Rate 3.8 gpm, Flow Rate @ 10 psi 3.8 gpm, Flow Rate @ 20 psi 3.4 gpm, Flow Rate @ 30 psi 3 gpm, Compatible Intake Pipe Size 3/4 in, Compatible Discharge Pipe Size 3/4 in, Discharge Type NPT, Motor Type Capacitor-Start/Run, Best Efficiency Head 85 ft, Case Pressure (Maximum) 200 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA-MATIC E5 XL Elastomer Kit (E5 XL KIT)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 115 GPM (6PY45)
- DAYTON Pump, 3 HP, 230V, 14.5 Amp (4JMX8)
- ZEELINE Zee Line Stainless Steel Rotary Hand Drum Pump - PTFE Seals (DRM988)
- DAYTON Pump, Turbine, 7 1/2 HP (4UP66)
- DAYTON Turbine Pump, 1/2 HP, 115 to 230V, 3450 rp (53EA95)
- DAYTON Bronze-fitted Turbine Pump (4P916)
- DAYTON Pump, Turbine, 1/2 HP (4UP51)
- DAYTON Pump, Turbine, 5 HP (4UP61)
- DAYTON Turbine Pump, 3 HP, 208-230 to 460V (53EC06)
- DAYTON Turbine Pump, 3/4 HP, 208-230 to 460V (53EA97)
- Dayton Turbine Pumps