Shop All Turbine Pumps
Dayton
Turbine Pump, 1/2 HP, 115 to 230V, 3450 rp
Mfr # 53EA95
Zoro # G2042770
product price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Voltage 115/230
- Wetted Materials Bronze, Buna-N, Carbon, Ceramic and 304 Stainless Steel
- Seal Material 304 Stainless Steel (Spring), Buna-N/Carbon/Ceramic (Face)
- Max. Pressure 120 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 53EA95
- Zoro # G2042770
- Country of Origin India
- Category Turbine Pumps
Dimensions
Width | 6 1/2 in |
Manufacturers Warranty Length | 1 yr |
Height | 6 5/16 in |
Max. Dia. Solids | 0.25 Microns |
Overall Height | 6.31 in |
Compatible Intake Pipe Size | 3/4 in |
Solid Diameter (Maximum) | 0.25 micron |
Manufacturer Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 3/4 in |
Intake and Discharge Size | 3/4 in , 3/4 in |
Overall Width | 6.5 in |
Description
Turbine Pump, Phase Single, Pump Housing Material Bronze, Motor Enclosure Open Dripproof, Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Shut Off Pressure (Maximum) 120 psi, Maximum Flow Rate 6 gpm, Flow Rate @ 10 psi 6 gpm, Flow Rate @ 20 psi 5.2 gpm, Flow Rate @ 30 psi 4.7 gpm, Compatible Intake Pipe Size 3/4 in, Compatible Discharge Pipe Size 3/4 in, Discharge Type NPT, Motor Type Capacitor-Start/Run, Best Efficiency Head 85 ft, Case Pressure (Maximum) 200 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" M x 1/2" F T-65 AIR VENT (110-304)
- FLUID-O-TECH Pump, 3/8" NPTF, 144 Max. GPH, BR, 70 Mesh (PA 401X)
- FLOTEC Jet Pump Convrbl 1/2Hp (FP4312-08)
- ARO Spool and O-Ring Kit (116772)
- DAYTON Bronze-fitted Turbine Pump (4P915)
- DAYTON Pump, Turbine, 5 HP (4UP61)
- DAYTON Pump, Turbine, 3/4 HP (4UP53A)
- DAYTON Pump, Turbine, 7 1/2 HP (4UP66)
- DAYTON Turbine Pump, 1/2 HP, 115 to 230V, 3450 rpm (53EC03)
- DAYTON Turbine Pump, 1 HP, 1 Ph, 14.4/7.2 Amp (4JPE2)
- DAYTON Turbine Pump, 2 HP, 1 Ph, 16.6/8.3 Amp (4JPG1)
- Dayton Turbine Pumps